Shop All Condiment Dispensers
Tablecraft
Swirl Shaker, 6 Oz, PK36
Mfr # 260
Zoro # G3069875
product price: $61.69
/pk 36, $1.71/ea
$61.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Perforated Chrome Top
- Size 6 oz
- Material glass
- Width (In.) 2 3/4 in
- Height (In.) 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 260
- Zoro # G3069875
- UPC # 727875001955
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Size | 6 oz |
Width (In.) | 2 3/4 in |
Height (In.) | 3 1/2 in |
Overall Diameter | 2 11/16 in |
Details
Item | Swirl Shaker |
Type | Perforated Chrome Top |
Material | glass |
Lid Included | Yes |
Handle Included | No |
Body Color | Clear |
Dishwasher Safe | No |
Body Material | Glass |
Graduated | No |
NSF Certified | No |
Description
Swirl Shaker, Overall Height 3 1/2 in, Overall Diameter 2 11/16 in, Lid Included Yes, Product Type Shaker with Slotted Top, Graduated No, Handle Included No, Body Color Clear, Body Material Glass, Capacity 6 oz, Dishwasher Safe No, NSF Certified No, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Limit Switch (KE601979)
- NANTUCKET SINKS 18 x 12 Pro Series Prep Station Cutting Board (CB-S18121)
- WHIRLPOOL Start Relay (WP3398095)
- EFFIZIENT 28” Retail Cart, 2 swivel casters w/brake, 2 rigid casters. 5 shelves, 10 dividers, 10 separators (EF28RC2SWGEN)
- TABLECRAFT Sauce Cup, Stainless Steel, 1.5 OZ (5066)
- TABLECRAFT Beehive, Salt/Pepper Shakers, Wht, 2oz, PK12 (BH2MPW)
- TABLECRAFT Olive Oil Bottle With Handle, 10 OZ (H92000)
- TABLECRAFT Dredge with Handle, S/S, PK12 (H159)
- TABLECRAFT Hinged Cap, Squeeze Bottle, 32 oz, PK12 (2132C)
- TABLECRAFT Beverage Dispenser, 10.9"X12.5"X16.75" (H953)
- TABLECRAFT Squeeze Bottle, Natural, 24 oz, PK12 (124C-1)
- Tablecraft Condiment Dispensers