Shop All Condiment Dispensers
Tablecraft
Stationary Nozzle Pump Kit
Mfr # 663K
Zoro # G1584572
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 110mm Cap, 160mm Snap Cap, 38mm Cap, 89mm Cap, Dip Tube, NT110mm Snap Cap
- Material Polypropylene
- Color White
- Height (In.) 7 in
- Width (In.) 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 663K
- Zoro # G1584572
- UPC # 727875036261
- Country of Origin Mexico
- Category Condiment Dispensers
Dimensions
Height (In.) | 7 in |
Width (In.) | 6 1/4 in |
Overall Depth | 6 1/4 in |
Overall Height | 15 in |
Overall Width | 6 1/4 in |
Details
Item | Pump and Lid Kit |
Includes | 110mm Cap, 160mm Snap Cap, 38mm Cap, 89mm Cap, Dip Tube, NT110mm Snap Cap |
Material | Polypropylene |
Color | White |
NSF Certified | No |
Description
Pump and Lid Kit, Overall Height 15 in, Overall Width 6 1/4 in, Color White, Includes 110mm Cap, 160mm Snap Cap, 38mm Cap, 89mm Cap, Dip Tube, NT110mm Snap Cap, Product Type Pump and Lid Kit, Material Polypropylene, Overall Depth 6 1/4 in, Number of Compartments Not Applicable, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL REFRIGERATION Evaporator Fan Motor 4-750 Bracket (CM6-0025)
- STAR MANUFACTURING Heating Element - 240V/4000W (2N-Z5948)
- CROWN STEAM Operating Thermostat ( 4-Th05 (9126-1)
- GARLAND Pilot Burner Nat/Lp (1415300)
- TABLECRAFT Glass, Syrup Dispenser, 6 oz, PK12 (406CP)
- TABLECRAFT Beehive, Syrup Dispenser, 6 oz, PK12 (BH7)
- TABLECRAFT Glass Shakers, White, 1-1/2 oz, PK12 (163MPW)
- TABLECRAFT Modern, Syrup Dispenser, Red, 10 oz, PK12 (PP10A)
- TABLECRAFT Oil & Vinegar Set, PK6 (600N)
- TABLECRAFT Prem Sugar Packet Hldr, Brshd SS, Rnd (1155)
- TRUVIA SWhtetener, Natural, Truvia, PK140 (8857)
- Tablecraft Condiment Dispensers