Shop All Serving Utensils
Tablecraft
Stainless Steel Tapered Grater
Mfr # SG200
Zoro # G2614132
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dishwasher Safe Yes
- NSF Certified No
- Cut Type Coarse, Fine, Medium, Plane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # SG200
- Zoro # G2614132
- UPC # 727875029904
- Country of Origin China
- Category Serving Utensils
Details
Item | Tapered Box Grater |
Dishwasher Safe | Yes |
NSF Certified | No |
Cut Type | Coarse, Fine, Medium, Plane |
Description
Tapered Box Grater, Overall Length 4 in, Handle Material Stainless Steel, Cut Type Coarse, Fine, Medium, Plane, Dishwasher Safe Yes, Handle Color Silver, Product Type Tapered Box Grater, Blade Material Stainless Steel, Overall Width 3 1/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSINGER Control Board, Temperature (5955-02284)
- DAYMARK Day Label, Wednesday, 2-2/5 In. W, PK250 (1100533)
- HOBART Membrane Keypad Am15 Switch (00-893113)
- PRINCE CASTLE Switch - Rocker, Lighted (Green) (78-184S)
- TABLECRAFT Cutlery Bin, 21.6"X12"X3.75", Hdpe, Blk (1524B)
- TABLECRAFT Icing Spatula, SS, Wht Plastic Handle, 10" (4210)
- TABLECRAFT Utility Tongs, Stainless Steel, 12", PK12 (2712)
- TABLECRAFT Thumb Disher, Black, Size 24, 1-1/4" (2130)
- TABLECRAFT Bell SS Water Pitcher, Ice Guard, Mr, 2 Qt (300)
- TABLECRAFT Steak Weight, Iron (3033)
- GRIZZLY Garant Multicolored Scoop (GIPP26KD)
- Tablecraft Serving Utensils