Shop All Condiment Dispensers
Tablecraft
Squeeze Bottle, Natural, 24 oz, PK12
Mfr # 124C-1
Zoro # G1037775
product price: $18.15
/pk 12, $1.51/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cone Tip
- Size 24 oz
- Material Polyethylene
- Capacity 24 fl oz
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 124C-1
- Zoro # G1037775
- UPC # 727875016409
- Country of Origin United States
- Category Condiment Dispensers
Dimensions
Size | 24 oz |
Width (In.) | 2 3/4 in |
Height (In.) | 9 5/8 in |
Overall Height | 10 3/8 in |
Diameter | 2 3/4 in |
Opening Diameter | 1 1/2 in |
Details
Item | Squeeze Bottle |
Type | Cone Tip |
Material | Polyethylene |
Capacity | 24 fl oz |
Color | Clear |
Closeable | No |
Dishwasher Safe | Yes |
NSF Certified | No |
First In First Out Compatible | No |
Description
Squeeze Bottle, Product Type Squeeze Bottle, Capacity 24 fl oz, Closeable No, Color Clear, Diameter 2 3/4 in, Dishwasher Safe Yes, First In First Out Compatible No, Material Polyethylene, Opening Diameter 1 1/2 in, Overall Height 10 3/8 in, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Pan Liner, Handi-SZ 16.38" x 12.1, PK1000 (HS1000)
- WORLD CENTRIC Hot Cup Sleeves, Fits 10, 12, 16, 20 oz Cups, Natural, PK1000 (SLPALG)
- TRI-STAR INDUSTRIES Safety Valve, Gas, Ts11J (311042)
- DELFIELD Motor Kit, Evaporator/ Condenser (RF000022-S)
- TABLECRAFT Beehive, Syrup Dispenser, 6 oz, PK12 (BH7)
- TABLECRAFT Tablecraft 2 oz. Paneled Glass Salt And Pepper Shaker, PK48 (C155-12)
- TABLECRAFT Glass, Syrup Dispenser, 6 oz, PK12 (406CP)
- TABLECRAFT Squeeze Bottle, Natural, 12 oz, PK36 (112C)
- TABLECRAFT ShakerTop, Perforated, 6 or 8 oz., Blk, PK12 (C260TBK)
- TABLECRAFT Dualway Wm Sqz Bottle, 63mm, 16OZ, PK12 (11663CF)
- ALLPOINTS Squeeze Bottle Fifo 16 Oz (185652)
- Tablecraft Condiment Dispensers