Shop All Condiment Dispensers
Tablecraft
Squeeze Bottle, Natural, 12 oz, PK36
Mfr # 112C
Zoro # G2641256
product price: $40.19
/pk 36, $1.12/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cone Tip
- Size 12 oz
- Material Polyethylene
- Color Clear
- Width (In.) 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 112C
- Zoro # G2641256
- UPC # 727875016003
- Country of Origin United States
- Category Condiment Dispensers
Dimensions
Size | 12 oz |
Width (In.) | 2 3/8 in |
Height (In.) | 8 5/8 in |
Opening Diameter | 1 1/2 in |
Diameter | 2 3/8 in |
Details
Item | Squeeze Bottle |
Type | Cone Tip |
Material | Polyethylene |
Color | Clear |
Closeable | No |
First In First Out Compatible | No |
NSF Certified | No |
Dishwasher Safe | Yes |
Description
Squeeze Bottle, Product Type Squeeze Bottle, Capacity 12 fl oz, Closeable No, Color Clear, Diameter 2 3/8 in, Dishwasher Safe Yes, First In First Out Compatible No, Material Polyethylene, Opening Diameter 1 1/2 in, Overall Height 8 7/16 in, NSF Certified No, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPPER CRUST ENTERPRISES Panko Large Grind Authentic Japanese Bread Crumbs 10lbs, PK2 (01410)
- DIXIE Disposable Hot cup 8 oz. White, Paper, Pk500 (2338WS)
- LBC BAKERY EQUIPMENT Hot Surface Lro/Lmo Ignitor (80302-12)
- APW Orifice (42) (2066842)
- TABLECRAFT Syrup Dispenser, Teardrop, Almnd, 10oz, PK12 (PP410A)
- TABLECRAFT 24 oz Invertatop™ Squeeze Bottle with Black Cap (24SVBKEC)
- TABLECRAFT Salt and Pepper Shaker, 1/2 Oz, PK24 (30S&P)
- TABLECRAFT Dredge with Handle, S/S, PK12 (H159)
- TABLECRAFT 24 oz Invertatop™ Squeeze Bottle w/ Light Blue Cap (24SVLBLEC)
- TABLECRAFT Sqeeze Bottle Caddy, Black, Holds 4 (SBC4)
- TABLECRAFT Syrup Dispenser, Teardrop, Blck, 10 oz, PK12 (PP410BK)
- Tablecraft Condiment Dispensers