Shop All Serving Plates and Bowls
Tablecraft
Square Bowl, 120 oz., Melamine White
Mfr # MB94
Zoro # G0488783
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Square
- Capacity 120 oz
- Overall Height 3.75 in
- Diameter 10 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # MB94
- Zoro # G0488783
- UPC # 727875089038
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 3.75 in |
Diameter | 10 in |
Details
Item | Square Bowl |
Type | Square |
Capacity | 120 oz |
Color | White |
Material | Melamine |
Description
Square Bowl, Color White, Diameter 10 in, Overall Width 10 in, Overall Length 10 in, Overall Height 4 1/8 in, Product Type Square Bowl, Capacity 3.8 qt, Material Melamine, Pattern Frostone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL RANGE 20 Oven Rack (4322)
- ALLIANCE TOP VAC BREAKER UC18 35 50 (F0150329-00)
- LEER Relay 040-0150-11 Or 040-0163 (1394104)
- CLEVELAND Sensor (2345100)
- TABLECRAFT Square Black Ribbed Ramekin, Melmn, 2OZ (RAMS2BK)
- TABLECRAFT Melamine Bowl, Black, 8" dia., PK12 (282B)
- TABLECRAFT Sq Wht Ribbed Ramekin, Melmn, 3OZ (RAMS3W)
- TABLECRAFT Ribbed Ramekin, 4 OZ (RAM4RBK)
- TABLECRAFT Muddler, SS W/Pls Tip In Clamshell, 8.75" (H4258)
- TABLECRAFT Round Melamine Bowl, 20 quart, White (10186W)
- TABLECRAFT Frostone Slate 16" Rnd Mel Tray, Blk (MG16)
- Tablecraft Serving Plates and Bowls