Shop All Barware and Beverage Service
Tablecraft
Speed Rail, Double, Stainless Steel, 32"
Mfr # 5232
Zoro # G5476517
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 5232
- Zoro # G5476517
- UPC # 727875010797
- Country of Origin India
- Category Barware and Beverage Service
Details
Item | Double Speed Rail, Stainless Steel, 32" |
Description
Double Speed Rail, Stainless Steel, 32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER SOAK SYSTEMS Gasket Intake Natural Ps-Xxx (PS_27047)
- DETEX Wrap, Push Pad , Push To Open, Red (105417-1)
- TAYLOR Digital Timer, General Purpose (5806)
- PROCTOR-SILEX Black Aluminized Steel 18 quart (US) Roaster Oven (32200)
- TABLECRAFT Free Flow Hinged Flip Cap Jet Pourer, SS (320C)
- TABLECRAFT Teapot Gooseneck, 10 oz. PK12 (GN10)
- TABLECRAFT Corkscrew, Winged (1225)
- TABLECRAFT Remington 2Qt SS Water Pitcher W/Base (RP68)
- TABLECRAFT Bucket, Champagne/Wine, Double Wall (RWB119)
- TABLECRAFT Free Flow Plastic Red Pourer (35R)
- TABLECRAFT Corkscrew, Wine Key (1226)
- Tablecraft Barware and Beverage Service