Shop All Barware and Beverage Service
Tablecraft
Single Speed Rail, Holds (5) Quart/Liter Bottles
Mfr # 5122
Zoro # G2670087
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height (In.) 6 1/4 in
- Length (In.) 22 in
- Width (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 5122
- Zoro # G2670087
- UPC # 727875010742
- Country of Origin India
- Category Barware and Beverage Service
Dimensions
Height (In.) | 6 1/4 in |
Length (In.) | 22 in |
Width (In.) | 4 in |
Overall Length | 6 in |
Details
Item | Speed Rail |
Material | Stainless Steel |
Color | Silver |
Holds | (5) Quart/Liter Bottles |
Number of Compartments | 1 |
Number of Tiers | 1 |
Number of Bottles Held | 5 |
Product Type | Speed Rail |
Description
Speed Rail, Number of Tiers 1, Number of Bottles Held 5, Product Type Speed Rail, Color Silver, Material Stainless Steel, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Shelf Support S/S (1585)
- GARLAND Pilot Valve 1/8 Mpt X 3/16 Cc (1150092)
- GE Water Filter Bypass Cap (WR17X22073)
- ALLPOINTS 17 In Gasket Boss (1421667)
- TABLECRAFT Double Wall Ice Bucket, SS, 6" dia.x6.5 (10700)
- TABLECRAFT Twelve-Piece Pourer Set, Free Flow Black (35BK)
- TABLECRAFT Beverage Pitcher W/Lid, Clr San Plst (PP321)
- TABLECRAFT Pourmaster Complete, Half Gal Backup (JC1064A)
- TABLECRAFT Bell SS Water Pitcher, Mirror, 2 Qt (202)
- TABLECRAFT Twelve-Piece, Quart Assorted Colors (8032A)
- RHINO COFFEE GEAR 12 oz Frothing Milk Pitcher (RHMJ12OZ)
- Tablecraft Barware and Beverage Service