Shop All Barware and Beverage Service
Tablecraft
Single Speed Rail, Holds (10) Quart/Liter Bottles
Mfr # 5142
Zoro # G0963575
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height (In.) 4 in
- Width (In.) 4 in
- Holds (10) Quart/Liter Bottles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 5142
- Zoro # G0963575
- UPC # 727875010766
- Country of Origin India
- Category Barware and Beverage Service
Dimensions
Height (In.) | 4 in |
Width (In.) | 4 in |
Length (In.) | 42 in |
Overall Length | 6 in |
Details
Item | Speed Rail |
Material | Stainless Steel |
Color | Silver |
Holds | (10) Quart/Liter Bottles |
Number of Tiers | 1 |
Number of Bottles Held | 11 |
Product Type | Speed Rail |
Description
Speed Rail, Number of Tiers 1, Number of Bottles Held 11, Product Type Speed Rail, Color Silver, Material Stainless Steel, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEF N GARLIC MACHINE WHT 3""L (102-474-009)
- KILNER 4.25 oz Clear Storage Jar (0025496)
- MERCER CUTLERY Boning Knife, 6 In (M20106)
- VULCAN HART Burner Head (714540-2)
- TABLECRAFT Muddler, Plastic Tip, Brushed Finish (10475)
- TABLECRAFT Twelve-Piece Pourer Set Free Flow Chrome Plated (670)
- TABLECRAFT Double Wall Ice Bucket w Tongs (H303)
- TABLECRAFT Six-Piece Pourer Set, 1/2 Gallon Assorted Colors (8064A)
- TABLECRAFT Twelve-Piece, Quart Assorted Colors (8032A)
- TABLECRAFT Garnish Station, First In-First Out, 6Bins (BCD6000)
- FINAL TOUCH Copper Stainless Steel Double Jigger (FTA7034-17)
- Tablecraft Barware and Beverage Service