Shop All Condiment Dispensers
Tablecraft
ShakerTop, Perforated, 6 or 8 oz., Blk, PK12
Mfr # C260TBK
Zoro # G3586064
product price: $9.15
/pk 12, $0.76/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Perforated
- Number of Compartments 1
- Size 6 or 8 oz
- Material Polypropylene
- Capacity 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # C260TBK
- Zoro # G3586064
- UPC # 727875095718
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Size | 6 or 8 oz |
Height (In.) | 3/4 in |
Base Dia. (In.) | 2 1/4 in |
Top Dia. (In.) | 2 3/16 in |
Overall Height | 3/4 in |
Overall Diameter | 2 1/4 in |
Details
Item | Shaker Top |
Type | Perforated |
Number of Compartments | 1 |
Material | Polypropylene |
Capacity | 8 oz |
Color | Black |
For Use With | Shaker Jar |
Lid Color | Black |
Dishwasher Safe | No |
Graduated | No |
Number of Pieces | 12 |
Lid Included | Yes |
Body Material | Polypropylene |
Handle Included | No |
NSF Certified | No |
Lid Material | Plastic |
Description
Shaker Top, Overall Height 3/4 in, Overall Diameter 2 1/4 in, Lid Included Yes, Number of Pieces 12, Product Type Shaker Top, Graduated No, Handle Included No, Body Color Not Applicable, Body Material Polypropylene, Capacity 8 oz, Dishwasher Safe No, Lid Color Black, Lid Material Plastic, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD COOK BASTER HEAT RESIST 11.5"" (10800)
- SAN JAMAR Cup Dispenser, Pull Water, Stainless Steel (SAN C4150SS)
- ELECTROLUX Ejecteur Special Dean Trs (0D6188)
- EVERPURE Cartridge Hqs-Wf 12/C (DEV983001)
- TABLECRAFT Knife Rack, 15"X16"X3" (PKR-1)
- TABLECRAFT SQUEEZE BOTTLE CLR 2PK (BBQ112C-1)
- TABLECRAFT Salt and Pepper Shaker, 1 Oz, PK24 (83S&P)
- TABLECRAFT Wde Mth Sqz Bottle, Clr, Std Cone, 8OZ, PK12 (10853C)
- TABLECRAFT 24 oz Invertatop™ Squeeze Bottle w/ Light Blue Cap (24SVLBLEC)
- TABLECRAFT Mustard Sqz Bottle, 38mm, Cone, 12OZ, PK12 (112M)
- VOLLRATH Adaptor, Squeeze Bottle Cap (4901-13)
- Tablecraft Condiment Dispensers