Shop All Condiment Dispensers
Tablecraft
Salt and Pepper Shaker Set, 4 Oz, PK12
Mfr # 6618
Zoro # G1606211
product price: $83.79
/pk 12, $6.98/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 oz
- Material Glass/ Stainless Steel
- Width (In.) 2 1/4 in
- Height (In.) 4 1/2 in
- Lid Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 6618
- Zoro # G1606211
- UPC # 727875091826
- Country of Origin Spain
- Category Condiment Dispensers
Dimensions
Size | 4 oz |
Width (In.) | 2 1/4 in |
Height (In.) | 4 1/2 in |
Overall Diameter | 2 3/16 in |
Details
Item | Salt and Pepper Shaker |
Material | Glass/ Stainless Steel |
Lid Included | Yes |
Compatible Container | 6618T |
Body Material | Glass |
NSF Certified | No |
Dishwasher Safe | Yes |
Graduated | No |
For Food Type | Pepper; Salt |
Handle Included | No |
Body Color | Clear |
Description
Salt and Pepper Shaker, Overall Height 4 1/8 in, Overall Diameter 2 3/16 in, Lid Included Yes, Product Type Shaker, For Food Type Pepper; Salt, Graduated No, Handle Included No, Body Color Clear, Body Material Glass, Capacity 4 oz, Compatible Container 6618T, Dishwasher Safe Yes, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE SWITCH MOMENTARY 250V 16A (F340412)
- STAR MANUFACTURING Solenoid Valve 1/2" 120V (2V-80502-04)
- ITI Nappie Bowl, 12-1/2 oz., Ceramic American White PK36 (RO-15)
- HASTINGS HOME Ice Cream Maker, Sorbet, Frozen Yogurt Dessert Machine, 1-quart Capacity with Included Recipes, White (133169NLX)
- TABLECRAFT Syrup Dispenser, Teardrop, Almnd, 10oz, PK12 (PP410A)
- TABLECRAFT 24 oz Invertatop™ Squeeze Bottle with Blue Cap (24SVBLEC)
- TABLECRAFT 2 oz. Paneled Salt And Pepper Stainless Steel Top Glass Shaker, PK24 (155S&P-2)
- TABLECRAFT Ketchup Sqz Bottle, 38mm, Red, 12OZ, PK12 (112K)
- TABLECRAFT Sauce Cup, Stainless Steel, 1.5 OZ (5066)
- TABLECRAFT Syrup Dispenser, Glass, Chrome Plated, PK12 (1370)
- KITCHENAID Silver 13 cups Food Processor 500 W (KFP1318CU)
- Tablecraft Condiment Dispensers