Shop All Condiment Dispensers
Tablecraft
Salt and Pepper Shaker, 2 Oz, PK24
Mfr # 81
Zoro # G0396234
product price: $35.99
/pk 24, $1.50/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 oz
- Material Glass/ Chrome Top
- Capacity 2 oz
- Overall Height 3 5/8 in
- Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 81
- Zoro # G0396234
- UPC # 727875091789
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Size | 2 oz |
Overall Height | 3 5/8 in |
Details
Item | Salt and Pepper Shaker |
Material | Glass/ Chrome Top |
Capacity | 2 oz |
Body Color | Clear |
NSF Certified | No |
Graduated | No |
Handle Included | No |
Body Material | Glass |
Compatible Container | 83T |
Lid Included | Yes |
Dishwasher Safe | No |
Description
Salt and Pepper Shaker, Overall Height 3 5/8 in, Lid Included Yes, Product Type Shaker, Graduated No, Handle Included No, Body Color Clear, Body Material Glass, Capacity 2 oz, Compatible Container 83T, Dishwasher Safe No, NSF Certified No, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW WYOTT Infinite Control 120V, 15A (APW2E-55564)
- CMA DISH MACHINES 1/2 Vacuum Breaker Repair Kit Wat (03623.00)
- KING OSCAR King Oscar Anchovies 2 oz., PK18 (00034800600610)
- KOLPAK Door Gasket - 36-1/4" X 79" For - Part# Klp25567-1075 (KLP25567-1075)
- TABLECRAFT Salt and Pepper Shaker Top, PK24 (154T)
- TABLECRAFT Condiment Holder, 6 Compartment (1606)
- TABLECRAFT Stainless Steel Sauce Cup, 2 OZ (5068)
- TABLECRAFT Dredge, 10 oz, Yellow Top, PK12 (166D)
- TABLECRAFT Tablecraft 3 oz. Salt And Pepper Shaker, PK24 (132S&P-2)
- TABLECRAFT Dualway Wm Sqz Bottle, 63mm, 16OZ, PK12 (11663CF)
- TABLECRAFT 24 oz Invertatop™ Squeeze Bottle with Red Cap (24SVREC)
- Tablecraft Condiment Dispensers