Shop All Condiment Dispensers
Tablecraft
Salt and Pepper Shaker, 1/2 Oz, PK24
Mfr # 30S&P
Zoro # G1819404
original price:
$56.21
69% off
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 oz
- Material Glass/ Chrome Top
- Capacity 1.5 oz
- Color clear
- Width (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tablecraft
- MFR # 30S&P
- Zoro # G1819404
- UPC # 727875000170
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Size | 1/2 oz |
Width (In.) | 1 1/4 in |
Height (In.) | 2 1/8 in |
Overall Height | 2 in |
Overall Diameter | 1 1/4 in |
Details
Item | Salt and Pepper Shaker |
Material | Glass/ Chrome Top |
Capacity | 1.5 oz |
Color | clear |
Body Color | Clear |
NSF Certified | No |
Dishwasher Safe | Yes |
Handle Included | No |
Graduated | No |
Body Material | Glass |
Compatible Container | 30T |
Lid Included | Yes |
For Food Type | Pepper; Salt |
Description
Salt and Pepper Shaker, Overall Height 2 in, Overall Diameter 1 1/4 in, Lid Included Yes, Product Type Shaker, For Food Type Pepper; Salt, Graduated No, Handle Included No, Body Color Clear, Body Material Glass, Capacity 1.5 oz, Compatible Container 30T, Dishwasher Safe Yes, NSF Certified No, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOMERSET INDUSTRIES Leg Tip Rubber (4000-300)
- BROWNE FOODSERVICE Pan, Sheet , Half, 18X13" Alum (BP1826-12)
- FRYMASTER Armored Thermopile For - Part# 810-2033 (810-2033)
- J.A. HENCKELS INTERNATIONAL Silicone Tongs, Stainless Steel (12912-000)
- TABLECRAFT Tablecraft 1 oz. Salt And Pepper Shaker, PK24 (150S&P-2)
- TABLECRAFT Dispenser, 6 Oz, PK12 (406)
- TABLECRAFT Chrm Pltd Foil Cutter, SS Cutting Wheel (H1235)
- TABLECRAFT Syrup Dispenser, Glass, Chrome Plated, PK12 (1370)
- TABLECRAFT Std Sqz Bottle, Clr, 38mm, Cone, 8OZ, PK12 (108C-1)
- TABLECRAFT Oil & Vinegar Set, PK6 (600N)
- WINCO 6 oz Glass Cheese Shaker (G-107)
- Tablecraft Condiment Dispensers