Shop All Barware and Beverage Service
Tablecraft
Pouring Set Low Profile 1 qt. Assorted, PK12
Mfr # N32LPA
Zoro # G3664902
product price: $92.79
/pk 12, $7.73/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Low Profile, 1 qt
- Material Polyethylene
- Color (2) Brown, (2) Green, (2) Orange, (2) Red, (2) White, (2) Yellow
- Spout Length (In.) 1.05 in
- Overall Height (In.) 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # N32LPA
- Zoro # G3664902
- UPC # 727875094537
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Spout Length (In.) | 1.05 in |
Overall Height (In.) | 9.5 in |
Overall Dia. (In.) | 3 1/2 in |
Spout Length | 1.05 in |
Overall Height | 9 1/2 in |
Overall Length | 3 1/2 in |
Overall Diameter | 3 1/2 in |
Details
Item | Container with Pourer |
Type | Low Profile, 1 qt |
Material | Polyethylene |
Color | (2) Brown, (2) Green, (2) Orange, (2) Red, (2) White, (2) Yellow |
Flow Rate | 17 sec |
Includes | Base, Bottle, Top |
For Use With | Liquids |
Product Type | Container with Pourer |
Description
Container with Pourer, Product Type Container with Pourer, Color Brown, Green, Orange, Red, White, Yellow, Flow Rate 17 sec, Includes Cap, Container, Neck, Material Polyethylene, Overall Diameter 3 1/2 in, Overall Height 9 1/2 in, Overall Length 3 1/2 in, Spout Length 1.05 in, For Use With Liquids, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEMCO Pusher Holder (55425-1)
- RANDELL Refgn Door Gasket, 24.25"x29-5/8" (INGSK1032)
- BLOOMFIELD Brew Basket (2D-70234)
- JET Jj6-K, 6In. Jointer Knife Set (708801)
- TABLECRAFT Remington 2Qt SS Water Pitcher W/Base (RP68)
- TABLECRAFT Essential Cocktail Kit (BARKIT1)
- TABLECRAFT Bar Strainer, 4 Prong, Stainless Steel PK12 (S209)
- TABLECRAFT Japanese Style Jigger, Brshd SS, 1OZ/2OZ (JJ1206)
- TABLECRAFT Windproof Ashtray, Blk Melmn, 5", 2PCS (WPA5BK)
- TABLECRAFT Pourmaster Complete, Half Gal Backup (JC1064A)
- VOLLRATH Coaster, Pitcher , Plastic, Blk (611-0606)
- Tablecraft Barware and Beverage Service