Shop All Serving Utensils
Tablecraft
Poultry Shear, 9-1/2 In. L, Black
Mfr # E6607
Zoro # G1831146
original price:
$20.99
6% off
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless steel
- Handle Material Rubber Plastic
- Overall Length 9 1/2 in
- Handle Color Black
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tablecraft
- MFR # E6607
- Zoro # G1831146
- UPC # 657095066079
- Country of Origin China
- Category Serving Utensils
Dimensions
Overall Length | 9 1/2 in |
Length of Cut | 4 3/4 in |
Details
Item | Poultry Shears |
Blade Material | Stainless steel |
Handle Material | Rubber Plastic |
Handle Color | Black |
NSF Certified | No |
Cutting Edge | Knife |
Handle Design | Enlarged Lower Ring, Straight Upper Bow |
Tip Shape | Sharp |
Left/Right Hand | Ambidextrous |
Adjustable | No |
Handle Style | Bent |
Product Type | Poultry Shears |
Description
Poultry Shears, Length of Cut 4 3/4 in, Handle Material Plastic, Rubber, Handle Style Bent, Handle Color Black, Overall Length 9 1/2 in, Blade Material Stainless Steel, NSF Certified No, Cutting Edge Knife, Left/Right Hand Ambidextrous, Handle Design Enlarged Lower Ring, Straight Upper Bow, Product Type Poultry Shears, Adjustable No, FDA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RISE BY DASH Black 2 cups Rice Cooker (RRCM100GBBK04)
- LOWREYS Bacon Microwave Pork Rinds 1.75 oz Bagged (80120)
- BAKERS PRIDE Spring, S3003A (S3003A)
- HOBART Thumb Screw (00-108197-00001)
- TABLECRAFT Dough Scraper, SS, White Plst Handle, 6" (4103W)
- TABLECRAFT Utility Tongs, Stainless Steel, 12", PK12 (2712)
- TABLECRAFT Steak Weight, Alum (3004)
- TABLECRAFT Flatware Cylinder, SS, 4.5"X4.5"X5.5" (34)
- TABLECRAFT Rotary Cheese Grater, Wht Plst, SS Drum (174)
- TABLECRAFT Heavyweight, Utility Tong, SS, 12", PK12 (712)
- BON CHEF Ez Use Banq Serving Sauce Ladle W/Hollow Cool Handle 10" 1 Oz - Rose Gold (9462RG)
- Tablecraft Serving Utensils