Shop All Peelers, Cutters and Slicers
Tablecraft
Pizza Cutter Wheel, Firm Grip
Mfr # E5626
Zoro # G0548256
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Black
- Blade Length 4 in
- Handle Material Plastic
- Body Material Stainless steel
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # E5626
- Zoro # G0548256
- UPC # 657095056261
- Country of Origin Taiwan, Province of China
- Category Peelers, Cutters and Slicers
Dimensions
Blade Length | 4 in |
Blade Diameter | 4 in |
Details
Item | Pizza Cutter Wheel |
Handle Color | Black |
Handle Material | Plastic |
Body Material | Stainless steel |
NSF Certified | No |
Number of Blades | 1 |
Description
Pizza Cutter Wheel, Handle Material Plastic, Number of Handles 1, Number of Blades 1, Blade Length 4 in, Product Type Pizza Cutter Wheel, Blade Diameter 4 in, Blade Material Stainless Steel, Handle Color Black, Handle Length 5 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Dishwasher Drain Pan - Open-Ended Directs wtr Upfront for Leak Detection - 24 inch x 20.5 inch, Gry (DWP-1G)
- ALLPOINTS Allpoints 511596 Pilot Burner - Nat For Bakers Pride (511596)
- WITTCO 105C On/Off Rockr Switch (960727)
- COMMERCIAL 3 lb Red Plaid Food Tray, PK500 (425)
- TABLECRAFT Julienne Peeler, Firm Grip (E5602-JU)
- TABLECRAFT Fruit and Vegetable Peeler (10997)
- TABLECRAFT Zester/Lemon Peeler, Firm Grip (E5604)
- TABLECRAFT Nutcracker & Pick Set (H1245)
- CRESTWARE Disher, 2.75 oz., 10 in. L (DSS16)
- DEXTER RUSSELL Scall Roast Slicer, Black Handle 12 In (24243B)
- BLOOMFIELD Potato Cutter 3/8 Vol (47713)
- Tablecraft Peelers, Cutters and Slicers