Shop All Cookware
Tablecraft
Pasta Basket, 5 1/4 x 7, PK2
Mfr # 985
Zoro # G3430262
product price: $81.15
/pk 2, $40.58/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 7 in
- Material Stainless Steel
- Gauge 0.8 mm
- Color Blue Handle
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 985
- Zoro # G3430262
- UPC # 727875078766
- Country of Origin China
- Category Cookware
Dimensions
Overall Length (In.) | 7 in |
Pot Diameter | 5 1/4 in |
Pot Height | 7 in |
Details
Item | Pasta Basket |
Material | Stainless Steel |
Gauge | 0.8 mm |
Color | Blue Handle |
Handle Color | Black |
Lid Included | No |
NSF Certified | No |
Description
Pasta Basket, Pot Diameter 5 1/4 in, Pot Height 7 in, Lid Included No, Color Blue, Product Type Pasta Basket, Gauge 0.8 mm, NSF Certified No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READY HOT Compact Hot Water Dispenser with Chrome Faucet (41-RH-150-F570-CH)
- SILVER KING Thermostat Defrost #37T31 (33338)
- DEXTER RUSSELL S104 Parers 3 Pack (15383)
- DELFIELD Threaded Stem Caster 5 W 1/2-13 (MCC596)
- TABLECRAFT POURERS VENTED SS 2PK (H599P2)
- TABLECRAFT Acacia Wood Underliner for Oval Skillet (10764)
- TABLECRAFT Sizzle Platter, Cast Iron, 9.25x6.875x0.75 (10746)
- TABLECRAFT Braiser Pan, Tri-Ply, Round, 3 qt. (CW7010)
- TABLECRAFT Grill Pan, Tri-Ply, 11" Dia, 3 qt. (CW7020)
- TABLECRAFT Pasta Basket, 6 1/2 x 7, PK2 (986)
- IMUSA USA GetAGrip 3QT Sauce Pan (MIR-A7972494M)
- Tablecraft Cookware