Shop All Condiment Dispensers
Tablecraft
Oil & Vinegar Bottle, 6 Oz, PK12
Mfr # 600
Zoro # G2766732
product price: $31.59
/pk 12, $2.63/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 oz
- Material Glass, Stainless Steel Pourer
- Color clear
- Height (In.) 5 1/2 in
- Depth (In.) 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 600
- Zoro # G2766732
- UPC # 727875002105
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Size | 6 oz |
Height (In.) | 5 1/2 in |
Depth (In.) | 5 1/4 in |
Width (In.) | 2 in |
Details
Item | Oil and Vinegar Bottle |
Material | Glass, Stainless Steel Pourer |
Color | clear |
Pourer Material | Stainless Steel |
Dishwasher Safe | Yes |
Body Material | Glass |
Description
Oil and Vinegar Bottle, Overall Height 5 1/2 in, Overall Width 2 in, Capacity 6 oz, Product Type Oil and Vinegar Bottle, Dishwasher Safe Yes, Maximum Diameter Not Applicable, Pourer Material Stainless Steel, Body Material Glass, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQWINCHER Sports Drink Mix, 64 oz., Liquid Concentrate, Regular, Grape (159030322)
- SAN JAMAR Cutting Board, 20 x 15 x 1/2 In, Green (CB152012GN)
- HENNY PENNY Ignition Module Kit (14932)
- A TASTE OF THAI Wide Rice Noodles, PK6 (8083)
- TABLECRAFT All Purpose Pe Dspnsr, Wht Abs Top, 48 OZ (748W)
- TABLECRAFT Syrup Dispenser Top (748AT)
- TABLECRAFT Option Dspnsr, Pp, Plst Gray Top, 32 OZ (PP32G)
- TABLECRAFT Salad Dispenser Set, PK12 (483)
- TABLECRAFT Condiment Holder, 5 Compartment (1605)
- TABLECRAFT Squeeze Bottle, Natural, 24 oz, PK12 (124C-1)
- TABLECRAFT Tiptop, Squeeze Bottle, 24oz, PK12 (12463C3F)
- Tablecraft Condiment Dispensers