Shop All Condiment Dispensers
Tablecraft
Oil and Vinegar Dispenser, 8 1/4 oz, PK12
Mfr # 9085
Zoro # G0798567
product price: $94.79
/pk 12, $7.90/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 1/2 oz
- Material Glass, Stainless Steel Pourer
- Color clear
- Height (In.) 8 1/4 in
- Width (In.) 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 9085
- Zoro # G0798567
- UPC # 727875054357
- Country of Origin Italy
- Category Condiment Dispensers
Dimensions
Size | 8 1/2 oz |
Height (In.) | 8 1/4 in |
Width (In.) | 1 3/4 in |
Details
Item | Oil and Vinegar Bottle |
Material | Glass, Stainless Steel Pourer |
Color | clear |
Pourer Material | Stainless Steel |
Body Material | Glass |
Dishwasher Safe | No |
Description
Oil and Vinegar Bottle, Overall Height 10 3/8 in, Overall Width 1 7/8 in, Capacity 8.5 oz, Product Type Oil and Vinegar Bottle, Dishwasher Safe No, Maximum Diameter Not Applicable, Pourer Material Stainless Steel, Body Material Glass, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Signal Light 3/8" X 1-5/16" Red(Oven) (411496-E5)
- ALLPOINTS Cylinder, Silverware , S/S (1331163)
- WINSOME Winsome 92022 Benito Bed Tray with Curved Top Foldable Legs- Espresso (92022)
- HOBART Breaker, Vacuum (3/8"Npt) (00-271008-00002)
- TABLECRAFT Luna Dark Grn Glass Bottle W/SS Po, 17OZ (H934)
- TABLECRAFT Chefs Sqz Bottle, Clr, Cone Tip, 2OZ, PK12 (1102)
- TABLECRAFT Flat Pocket Bottle Opener, SS, 7" (H3996)
- TABLECRAFT Glass Straw Dspnsr, Chrome, 4.25"X4.25"X11 (H714CH)
- TABLECRAFT Salt and Pepper Shaker Set, 4 Oz, PK12 (6618)
- TABLECRAFT Tablecraft 1 oz. Salt And Pepper Shaker, PK24 (150S&P-2)
- CRESTWARE Squeeze Bottle, Plastic, Clear, 12 oz., PK12 (SB12CW)
- Tablecraft Condiment Dispensers