Shop All Bakeware
Tablecraft
Mini Casserold 6" Dia
Mfr # CW2054
Zoro # G6238823
product price: $37.15
/ea
Sold in multiples of 2 for $74.30
$74.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # CW2054
- Zoro # G6238823
- UPC # 00727875095435
- Country of Origin China
- Category Bakeware
Details
Item | Mini Casserold 6" dia |
Description
Mini Casserold 6 In. dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN MILK Michigan Milk Grade A Nonfat Dry Milk 50lbs (1010100)
- BUNN Switch Toggle Dpst (40763.0002)
- DEXTER RUSSELL Center Pull Hook 4 In, Round Handle (42051)
- ALLIANCE MOTOR 1/2 HP-1 PH 60HZ (431325P)
- TABLECRAFT Loaf Pan, Cast Iron, 10.125x5.25x2.875 (10749)
- TABLECRAFT Mini Round Skillet, 12 OZ (CW30108)
- TABLECRAFT Round Pie Pan Server, Alum, 9.125x1 (10545)
- TABLECRAFT Round Cast Iron Melamine Skillet, 8.5" (MSKLT85)
- TABLECRAFT Square Fry Pan, Cast Iron, 9.875" L (CW30114)
- TABLECRAFT Round Pie Pan Server, Alum, 10.125x0.75 (10546)
- CAMBRO Shelf, Drain - 1/6 Size (SP-337)
- Tablecraft Bakeware