Shop All Trays and Platters
Tablecraft
Mediterranean Basket, 3 Tier
Mfr # BKT3
Zoro # G2918833
product price: $70.85
/ea
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3 Tier, Mediterranean
- Depth 10 in, 12 in, 14 in
- Overall Depth 14 in
- Width 10 in, 12 in, 14 in
- Height 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # BKT3
- Zoro # G2918833
- UPC # 727875079886
- Country of Origin China
- Category Trays and Platters
Dimensions
Depth | 10 in, 12 in, 14 in |
Overall Depth | 14 in |
Width | 10 in, 12 in, 14 in |
Height | 34 in |
Overall Length | 13 7/8 in |
Details
Item | Food Serving Basket with Legs |
Type | 3 Tier, Mediterranean |
Color | Black |
Material | metal |
Handle Included | No |
Dishwasher Safe | No |
Basket Design | Three-Tiered |
Microwaveable | No |
Description
Food Serving Basket with Legs, Color Black, Material Steel, Handle Included No, Overall Depth 14 in, Dishwasher Safe No, Microwaveable No, Overall Height 33 1/2 in, Overall Length 13 7/8 in, Overall Width 13 7/8 in, Basket Design Three-Tiered, Product Type Food Serving Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE MANUFACTURING 20A@ Dpst Lighted Switch (160406)
- SQWINCHER Sports Drink Mix, 47.66 oz., Mix Powder, Regular, Grape (159016406)
- TRUE Capacitor, Start 2252324 189-227Uf, 250V (947400)
- ICE-O-MATIC Fitting Drain (9091140-01)
- TABLECRAFT Classic Oval Basket, Green, PK12 (1074FG)
- TABLECRAFT Handwoven, Oval Basket, Black, PK12 (2476)
- TABLECRAFT Glass Rimmer, 5 Swing Out Trays, Blk, Ps (H5633)
- TABLECRAFT Handwoven, Rectangular Basket, Black, PK12 (2472)
- TABLECRAFT Mas Grande, Platter Basket, Red, PK12 (1079R)
- TABLECRAFT Regent Round Basket, 18-8 SS, 8"X3.25" (6170)
- HASTINGS HOME Ornament Storage Box, Green Organizer Cube, 24 Individual 4" Compartments and Dividers, Flip Top Lid (590830AIY)
- Tablecraft Trays and Platters