Shop All Measuring Utensils
Tablecraft
Measuring Spoon, 1 tbsp., Stainless Steel
Mfr # 721D
Zoro # G7537555
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 tbsp
- Material Stainless Steel
- Color Silver
- Handle Length 2 39/64 in
- Length 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 721D
- Zoro # G7537555
- UPC # 727875056689
- Country of Origin India
- Category Measuring Utensils
Dimensions
Handle Length | 2 39/64 in |
Length | 4 3/4 in |
Height | 23/64 in |
Width | 1 3/4 in |
Overall Height | 1 3/4 in |
Overall Length | 4 3/4 in |
Overall Width | 1 3/4 in |
Details
Item | Measuring Spoon |
Capacity | 1 tbsp |
Material | Stainless Steel |
Color | Silver |
Handle Type | Flat |
Gauge | 200 |
Handle Color | silver |
Graduation Range | 1 tbsp. |
Graduation Subdivisions | 1 tbsp |
Product Type | Measuring Spoon |
NSF Certified | No |
Maximum Temperature Resistance | 450 Degrees F |
Handle Style | Flat |
Dry/Liquid | Dry, Liquid |
Number of Pieces | 1 |
Description
Measuring Spoon, Overall Height 1 3/4 in, Material Stainless Steel, Color Silver, Handle Color Silver, Handle Length 2 5/8 in, Handle Style Flat, Number of Pieces 1, Maximum Temperature Resistance 450 Degrees F, Gauge 200 ga, Capacity 1 tbsp, Dry/Liquid Dry, Liquid, Product Type Measuring Spoon, Graduation Subdivisions 1 tbsp, Overall Length 4 3/4 in, Overall Width 1 3/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Lampholder, F #9200, (2194061)
- ALLPOINTS Water Inlet Valve 208/230V/240V For Manitowoc, MAN000007966 (58-1176)
- SCOTSMAN Auger - 12 Inch Long (A38071-021)
- HOBART On/Off Switch (00-087711-360-3)
- TABLECRAFT Blk Bakelite Dual Handle Fry Scoop, SS (FFD8)
- TABLECRAFT Measuring Spoon, 1/4 tsp., Stainless Steel (721A)
- TABLECRAFT Measuring Cup, 1 Cup, Stainless Steel (724D)
- TABLECRAFT Measuring Spoon Set, 5PCS (H722A)
- TABLECRAFT Blk Bakelite Right Handle Fry Scoop, SS (FFR8)
- TABLECRAFT Coffee Scoop, Stainless Steel, 2 Tbsp (402)
- RSVP INTERNATIONAL Measuring Spoon, 5PK (DSP-4)
- Tablecraft Measuring Utensils