Shop All Measuring Utensils
Tablecraft
Measuring Cup, 1/4 Cup, Stainless Steel
Mfr # 724A
Zoro # G7605053
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/4 cup
- Material Stainless Steel
- Color Silver
- Handle Color silver
- Graduation Range 1/4 Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 724A
- Zoro # G7605053
- UPC # 727875056702
- Country of Origin India
- Category Measuring Utensils
Dimensions
Width | 2 1/4 in |
Diameter | 2 1/4 in |
Height | 1 1/8 in |
Length | 4 5/8 in |
Handle Length | 2 1/2 in |
Overall Width | 2 5/16 in |
Overall Length | 4 5/8 in |
Overall Height | 1 1/8 in |
Details
Item | Measuring Cup |
Capacity | 1/4 cup |
Material | Stainless Steel |
Color | Silver |
Handle Color | silver |
Graduation Range | 1/4 Cup |
Handle Type | Flat |
Gauge | 200 |
Graduation Subdivisions | 1/4 cup |
Handle Style | Flat |
Maximum Temperature Resistance | 450 Degrees F |
Dry/Liquid | Dry, Liquid |
Number of Pieces | 1 |
NSF Certified | No |
Product Type | Measuring Cup |
Description
Measuring Cup, Diameter 2 1/4 in, Overall Height 1 1/8 in, Material Stainless Steel, Color Silver, Handle Color Silver, Handle Length 2 1/2 in, Handle Style Flat, Number of Pieces 1, Maximum Temperature Resistance 450 Degrees F, Gauge 200 ga, Capacity 0.25 C, Dry/Liquid Dry, Liquid, Product Type Measuring Cup, Graduation Subdivisions 1/4 cup, Overall Length 4 5/8 in, Overall Width 2 5/16 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Limit Switch (3L02-190)
- CAMBRO 2 and 4 qt Round Cover (RFSC2PP190)
- CDN TA20 Digital Refrigerator / Freezer Thermometer with Audio/Visual Alarm and 39in Cord (221TA20)
- PAK-SHER Pak-Sher 27"x37" Clear Roll Bun Pan Bag, PK200 (6787)
- TABLECRAFT Measuring Spoon, 1/2 tsp., Stainless Steel (721B)
- TABLECRAFT Coffee Scoop, Stainless Steel, 2 Tbsp (402)
- TABLECRAFT Measuring Spoon, 1/4 tsp., Stainless Steel (721A)
- TABLECRAFT Measuring Cup, 1 Cup, Stainless Steel (724D)
- TABLECRAFT Measuring Spoon Set, 5PCS (H722A)
- TABLECRAFT Coffee Scoop, Stainless Steel, 1 Tbsp (401)
- CRESTWARE Measuring Cup, Aluminum, 1/2 qt. Dry (MEA05D)
- Tablecraft Measuring Utensils