Shop All Measuring Utensils
Tablecraft
Measuring Cup, 1/2 Cup, Stainless Steel
Mfr # 724C
Zoro # G7511655
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/2 cup
- Material Stainless Steel
- Color Silver
- Diameter 2 7/8 in
- Handle Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 724C
- Zoro # G7511655
- UPC # 727875056726
- Country of Origin India
- Category Measuring Utensils
Dimensions
Diameter | 2 7/8 in |
Width | 2 7/8 in |
Height | 1 13/32 in |
Length | 5 3/8 in |
Handle Length | 2 1/2 in |
Overall Length | 5 3/4 in |
Overall Height | 1 1/4 in |
Overall Width | 2 7/8 in |
Details
Item | Measuring Cup |
Capacity | 1/2 cup |
Material | Stainless Steel |
Color | Silver |
Handle Type | Flat |
Handle Color | silver |
Gauge | 200 |
Graduation Range | 1/2 Cup |
Number of Pieces | 1 |
Dry/Liquid | Dry, Liquid |
NSF Certified | No |
Graduation Subdivisions | 1/2 cup |
Product Type | Measuring Cup |
Maximum Temperature Resistance | 450 Degrees F |
Handle Style | Flat |
Description
Measuring Cup, Diameter 2 7/8 in, Overall Height 1 1/4 in, Material Stainless Steel, Color Silver, Handle Color Silver, Handle Length 2 1/2 in, Handle Style Flat, Number of Pieces 1, Maximum Temperature Resistance 450 Degrees F, Gauge 200 ga, Capacity 0.5 C, Dry/Liquid Dry, Liquid, Product Type Measuring Cup, Graduation Subdivisions 1/2 cup, Overall Length 5 3/4 in, Overall Width 2 7/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORY Hinge Assembly For - Part# Vt50520101 (VT50520101)
- AMERICAN RANGE Valve Knob 1-1/4 D, Off-Pilot-On (A32053)
- NESTLE Nestle Benecalorie 1.5 fl. oz., PK24 (10043900282500)
- MONTAGUE Safety Valve (29766-6)
- TABLECRAFT Measuring Spoon, 1/2 tsp., Stainless Steel (721B)
- TABLECRAFT Measuring Cup, 1/3 Cup, Stainless Steel (724B)
- TABLECRAFT Measuring Spoon, 1 tl., Stainless Steel (721C)
- TABLECRAFT Measuring Cup, 1/4 Cup, Stainless Steel (724A)
- TABLECRAFT Measuring Spoon, 1 tbsp., Stainless Steel (721D)
- TABLECRAFT Coffee Scoop, Stainless Steel, 2 Tbsp (402)
- RSVP INTERNATIONAL Measuring Cups - Teardrop, 5PK (MOD-C)
- Tablecraft Measuring Utensils