Shop All Serving Utensils
Tablecraft
Lobster Cracker, Double Jaw
Mfr # 514
Zoro # G1112693
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Jaw
- Material Chrome plated metal
- Handle Color Chrome
- Dishwasher Safe No
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 514
- Zoro # G1112693
- UPC # 727875030825
- Country of Origin China
- Category Serving Utensils
Dimensions
Handle Length (In.) | 3 1/2 in |
Overall Width (In.) | 1 1/2 in |
Overall Length (In.) | 6 1/4 in |
Details
Item | Lobster Cracker |
Type | Double Jaw |
Material | Chrome plated metal |
Handle Color | Chrome |
Dishwasher Safe | No |
Color | Chrome |
NSF Certified | No |
Finish | Chrome; Zinc Alloy |
Description
Lobster Cracker, Product Type Double Jaw Lobster Cracker, Dishwasher Safe No, Finish Chrome; Zinc Alloy, Material Metal, Overall Length 6 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Door Gasket (934757)
- DYNAMIC COOKING SYSTEMS Pilot Tube (13045-4)
- VICTORY Hinge Assembly (10685101S)
- HOSHIZAKI Under Counter Refrigerator, 4 cu ft, Stainless Steel (HR24C)
- TABLECRAFT Stainless Steel Pasta Tongs, 8.75" (4401)
- TABLECRAFT Bl Cutting Board, .5" Thick, 18"X24" (CB1824BLA)
- TABLECRAFT Wooden Spoon, 12 In, PK12 (W12)
- TABLECRAFT Standard Weight Gravy Boat, SS, 3 OZ (7803)
- TABLECRAFT Potato Masher, 24 In (7324)
- TABLECRAFT Aluminum Meat Tenderizer, 2 sides (3005)
- VOLLRATH 16 in Antimicrobial Stainless Steel Utility Tongs (4781610)
- Tablecraft Serving Utensils