Shop All Baking Utensils
Tablecraft
Kettle Whip, 48 In
Mfr # KW48
Zoro # G0399962
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 8 in
- Overall Length 48 in
- Handle Material Stainless steel
- Material Stainless Steel
- Style Kettle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tablecraft
- MFR # KW48
- Zoro # G0399962
- UPC # 727875080196
- Country of Origin China
- Category Baking Utensils
Dimensions
Overall Width | 8 in |
Overall Length | 48 in |
Details
Item | Whip |
Handle Material | Stainless steel |
Material | Stainless Steel |
Style | Kettle |
Product Type | Kettle Whip |
NSF Certified | No |
Coated Handle | No |
Dishwasher Safe | Yes |
Description
Whip, Handle Material Stainless Steel, Handle Color Silver, Dishwasher Safe Yes, Overall Length 48 in, Product Type Kettle Whip, Coated Handle No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKE Ejector, Sweep Arm (1T310291)
- WHYNTER 9-1/2" W X 13″ H X 14″ D Ice Maker, Ice Production Per Day: 27 lbs. (IMC-270MR)
- GARDETTOS Gardetto's Snack Mix Bulk Original 10lbs (16000-11000)
- FOOD WARMING EQUIPMENT Hinge (HNG214)
- TABLECRAFT Stainless Steel French Whip, 24 (SF24)
- TABLECRAFT Kettle Whip, 40 In (MW40)
- TABLECRAFT Double Pastry Cutter, Firm Grip (E5609)
- TABLECRAFT Stainless Steel French Whip, 10 (SF10)
- TABLECRAFT Stainless Steel French Whip, 20 (SF20)
- RUBBERMAID COMMERCIAL Cook's Scraper, 9 1/2", White (FG1901000000)
- RUBBERMAID COMMERCIAL Spoon Spatula, Hot, 13 1/2 In (FG196700RED)
- Tablecraft Baking Utensils