Shop All Baking Utensils
Tablecraft
Kettle Whip, 40 In
Mfr # MW40
Zoro # G2455591
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 40 in
- Overall Width 7 1/2 in
- Style Kettle
- Handle Material Stainless steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # MW40
- Zoro # G2455591
- UPC # 727875080189
- Country of Origin China
- Category Baking Utensils
Dimensions
Overall Length | 40 in |
Overall Width | 7 1/2 in |
Details
Style | Kettle |
Item | Whip |
Handle Material | Stainless steel |
Material | Stainless Steel |
Product Type | Kettle Whip |
Dishwasher Safe | Yes |
Coated Handle | No |
NSF Certified | No |
Description
Whip, Handle Material Stainless Steel, Handle Color Silver, Dishwasher Safe Yes, Overall Length 40 in, Handle Length 29 in, Product Type Kettle Whip, Coated Handle No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAPCO-ELMAR R1520BLK-Essential Ice Bucket Lid For R1500, Black, PK 36 (R1520BLK)
- PERK Eco-ID Compostable Paper Hot Cups, 12 oz, White/Green, PK50, 50PK (PK56222)
- CRAZY CUPS Crazy Cups Flavored DDECAF Butter Pecan Swirl, 22 Ct (WM-CC-D-ButterPecan-22)
- FRANKLIN CHEF Knob1-5/8 D, Pointer For - Part# Mt27 (MT27)
- TABLECRAFT Stainless Steel French Whip, 10 (SF10)
- TABLECRAFT Stainless Steel French Whip, 20 (SF20)
- TABLECRAFT Double Pastry Cutter, Firm Grip (E5609)
- TABLECRAFT Stainless Steel French Whip, 24 (SF24)
- TABLECRAFT Kettle Whip, 48 In (KW48)
- GOOD COOK Cheese Cloth 2 Sq Yds (11899)
- THERMOHAUSER Thermohauser Bread Proofing Round Basket; Green - 1 lbs (5000248709)
- Tablecraft Baking Utensils