Shop All Buffet Service
Tablecraft
Hot Water Buffet Sign, SS, Silver
Mfr # B7
Zoro # G9081642
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 1/2 in
- Width 2 in
- Height 2 in
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tablecraft
- MFR # B7
- Zoro # G9081642
- UPC # 727875089236
- Country of Origin India
- Category Buffet Service
Dimensions
Length | 2 1/2 in |
Width | 2 in |
Height | 2 in |
Overall Height | 2 in |
Overall Width | 2 in |
Overall Length | 2 1/2 in |
Details
Item | Hot Water Sign |
Color | Silver |
Material | Stainless Steel |
Shape | Tent |
Legend/Sign Text | Hot Water |
Description
Hot Water Sign, Product Type Hot Water Buffet Sign, Color Silver, Legend/Sign Text Hot Water, Material Stainless Steel, Overall Height 2 in, Overall Length 2 1/2 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Fan Motor Assembly - Evap, 115V (SK-900-60883-00)
- CRESTWARE Mixing Bowl, Stainless Steel, 20 qt. (MBP20)
- COMPONENT HARDWARE Sealant, Al, Silicone, 2L X 2W (M90-1012)
- ALLIANCE TIMER 3 CYCLE PACKAGED (D505796P)
- TABLECRAFT Table Tent, Two-Sided, Acrylic, 4"X6.25" (4060)
- TABLECRAFT Decaf Buffet Sign, SS, Silver (B2)
- TABLECRAFT Table Tent, Two-Sided, Acrylic, 5"X7.1" (5070)
- TABLECRAFT Picks, Well Done Paddle, 3-1/2", PK100 (WELLDONE)
- TABLECRAFT Coffee Decanter, Tritan/SS Base, 64 OZ (18)
- TABLECRAFT Table Tent, Six-Sided, Acrylic, 4"X6" (40606)
- CADCO Buffet Server, w/ Rolltop Lids, 2 Pans (WTBS-2RT)
- Tablecraft Buffet Service