Shop All Serving Utensils
Tablecraft
Heavyweight, Utility Tong, SS, 12", PK12
Mfr # 712
Zoro # G6160310
product price: $32.49
/pk 12, $2.71/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 712
- Zoro # G6160310
- UPC # 727875027016
- Country of Origin India
- Category Serving Utensils
Details
Item | Heavyweight,Utility Tong,SS, 12",PK12 |
Description
Heavyweight,Utility Tong,SS, 12 In.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Disposable Hot cup 16 oz. White, Paper, Pk1000 (5356CD)
- AMERICAN RANGE Door Frame (A99650)
- NATIONAL PRESTO GRIDDLE ELECT 19"" FOLDBL (07073)
- KEURIG Cofe K-Cup Butr Tof 24Pk (5000330066)
- TABLECRAFT Flat Grater, SS, Non-Slip Grp, 12.25"X4.25" (SG206BH)
- TABLECRAFT Soup Ladle, 13"L, 4 OZ, 18-8 SS (5304)
- TABLECRAFT Aluminum Meat Tenderizer, 2 sides (3005)
- TABLECRAFT Spice Spoon Set, Tad, Dash, Pinch, Smi, 4PCS (H723)
- TABLECRAFT Grater with Handle, S/S (SG202)
- TABLECRAFT Icing Spatula, SS, Wht Plst Handle, 14" (4214)
- CRESTWARE Ladle, 4 oz., 15 in. L (OPL04)
- Tablecraft Serving Utensils