Shop All Cooking Utensils
Tablecraft
Heavy Turner, Square Blade, S/S, PK12
Mfr # 451
Zoro # G3162065
product price: $164.99
/pk 12, $13.75/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Style Solid
- Blade Material Stainless steel
- Blade Length 8 1/4 in
- Blade Width 5 in
- Overall Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 451
- Zoro # G3162065
- UPC # 727875084453
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Length | 8 1/4 in |
Blade Width | 5 in |
Overall Length | 13 in |
Handle Length | 4 1/2 in |
Details
Item | Turner |
Blade Style | Solid |
Blade Material | Stainless steel |
Handle Color | Brown |
Blade Edge | Beveled |
Handle Material | Wood |
Dishwasher Safe | Yes |
NSF Certified | No |
Product Type | Turner |
Edge Style | Beveled |
Hanging Hole | No |
High-Heat Compatible | No |
Blade Color | Silver |
Design | Solid |
Description
Turner, Overall Length 13 in, Product Type Turner, Handle Material Wood, Handle Color Brown, Edge Style Beveled, High-Heat Compatible No, Hanging Hole No, Blade Color Silver, Blade Length 8 1/4 in, Blade Material Stainless Steel, Blade Width 5 in, Design Solid, Dishwasher Safe Yes, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR ALLEN Decaf VP (Donut 27, Morning 9, French 9, Colombian 9), PK54 (FG014841)
- SCA TISSUE Tork Universal Xpressnap Dispenser Napkin (DX906E)
- ALLPOINTS Mesh Filter (261757)
- RSVP INTERNATIONAL Yeast Spoon 2.25 Tsp (YST-SPN)
- TABLECRAFT Solid Spatula, Silicone/SS, 12.875"L (10055)
- TABLECRAFT Tomato Corer, Stainless Steel Bulk Pack (10573)
- TABLECRAFT Turner, Perforated, SS/Plastic Handle, 14.5 (4100PW)
- TABLECRAFT 1102 2 oz. Chef Squeeze Bottle, 12PK (99902DZ)
- TABLECRAFT Tomato Corer, Stainless Steel Carded, PK2 (10574)
- TABLECRAFT 1104 4 oz. Chef Squeeze Bottle, 12PK (99904OZ)
- AMERICAN METALCRAFT 5 in x 9 in Cast Iron Grill Press (ISW3)
- Tablecraft Cooking Utensils