Shop All Serving Utensils
Tablecraft
Grater with Handle, S/S
Mfr # SG202
Zoro # G2782613
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dishwasher Safe Yes
- NSF Certified No
- Cut Type Coarse, Fine, Medium, Plane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # SG202
- Zoro # G2782613
- UPC # 727875029898
- Country of Origin China
- Category Serving Utensils
Details
Item | Tapered Box Grater |
Dishwasher Safe | Yes |
NSF Certified | No |
Cut Type | Coarse, Fine, Medium, Plane |
Description
Tapered Box Grater, Overall Length 4 1/4 in, Handle Material Stainless Steel, Cut Type Coarse, Fine, Medium, Plane, Dishwasher Safe Yes, Handle Color Silver, Product Type Tapered Box Grater, Blade Material Stainless Steel, Overall Width 3 1/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FETCO Spray Dome Assy, Cascase For - Part# 1102-00043-00 (1102-00043-00)
- BEVERAGE-AIR Overload Ti Cra4765-134 (302-981A)
- VOLLRATH Light Fixture, 12Vac (XHDE7001)
- GARLAND Lamp, Indicator, 120V , Grn (1936101)
- TABLECRAFT Lobster Cracker, Double Jaw (514)
- TABLECRAFT Cutting Board, Blue, .5" Thick, 12"X18" (CB1218BLA)
- TABLECRAFT Icing Spatula, Rubber Blade, 9.5" (1500)
- TABLECRAFT Icing Spatula, SS, Wht Plst Handle, 14" (4214)
- TABLECRAFT Cutlery Bin, 21.6"X12"X3.75", Hdpe, Gray (1524G)
- TABLECRAFT Sngle Spoon Rest, Brushed SS, 8"X3.9"X1.6" (HB1)
- VICTORINOX Smooth Cut Sharpening Steel, 15-1/4In L (7.8991.3)
- Tablecraft Serving Utensils