Shop All Peelers, Cutters and Slicers
Tablecraft
Fruit and Vegetable Peeler
Mfr # 10997
Zoro # G710191712
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 1/8 in
- Product Type Peeler
- NSF Certified Yes
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 10997
- Zoro # G710191712
- UPC # 727875265999
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Overall Width | 1 1/8 in |
Details
Item | Straight Peeler |
Product Type | Peeler |
NSF Certified | Yes |
Body Material | Stainless Steel |
Description
Straight Peeler, Product Type Peeler, Body Material Stainless Steel, Overall Width 1 1/8 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENICE MAID Cream Of Chicken Soup, PK12 (1013)
- TRANE Valve; Reversing; .88 Odf X 1.38 Odf, W/Solenoid C (VAL08224)
- HOFFMASTER 10" x 14" Scalloped Ecru Paper Placemats, PK1000 (310522)
- WARING PRODUCTS Rheostat (27198)
- TABLECRAFT Julienne Peeler, Firm Grip (E5602-JU)
- TABLECRAFT Zester/Lemon Peeler, Firm Grip (E5604)
- TABLECRAFT Pizza Cutter Wheel, Firm Grip (E5626)
- TABLECRAFT Nutcracker & Pick Set (H1245)
- MVP GROUP CORPORATION Axis Axs12 Ultra - Meat Slicer, 12" Blade, Manual, Poly V-Belt Drive System (AX-S12 ULTRA)
- CRESTWARE Fork, White, 13" L, Stainless Steel (KN07)
- MERCER CUTLERY Paring Knife, 3 1/2 In (M20003)
- Tablecraft Peelers, Cutters and Slicers