Shop All Barware and Beverage Service
Tablecraft
Flat Bottle Opener PK36
Mfr # 396
Zoro # G2596754
product price: $89.29
/pk 36, $2.48/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Accessory Type Flat Bottle Opener
- Electric Manual
- NSF Certified No
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 396
- Zoro # G2596754
- UPC # 727875028846
- Country of Origin India
- Category Barware and Beverage Service
Dimensions
Overall Length | 1 3/4 in |
Overall Width | 0 in |
Details
Item | Bottle Opener |
Color | Silver |
Accessory Type | Flat Bottle Opener |
Electric | Manual |
NSF Certified | No |
Product Type | Bottle Opener |
Functions | Cap Lifter |
Handle Material | Stainless Steel |
Description
Bottle Opener, Color Silver, Functions Cap Lifter, Handle Material Stainless Steel, Electric Manual, Overall Length 1 3/4 in, Product Type Bottle Opener, Overall Width 0 in, NSF Certified No, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Timer (411690-1)
- SAVOR IMPORTS Savor Imports Organic Tri-Color Quinoa 25lbs (623826)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Fuchsia (SP-CCC-12)
- TABLECRAFT Twelve-Piece Pourer Set, Tapered Speed Steel (330)
- TABLECRAFT Six-Piece Pourer Set, 1/2 Gallon Assorted Colors (8064A)
- TABLECRAFT Pourmaster Complete, Quart Backup (JC1032A)
- TABLECRAFT Oval Beverage Tub, 710 oz. Galvanized Steel (BT1914)
- TABLECRAFT Free Flow Plastic Red Pourer (35R)
- TABLECRAFT Six-Piece Pourer Set, Gallon Assorted Colors (8128A)
- BARY3 BlackClear Vacuum Pump Wine Stopper (BAR-0751)
- Tablecraft Barware and Beverage Service