Shop All Coffee & Hot Beverage Dispensers
Tablecraft
Film Dispenser, Rapid Wrap, 12"
Mfr # RWS12
Zoro # G5478118
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tablecraft
- MFR # RWS12
- Zoro # G5478118
- UPC # 727875220325
- Country of Origin United States
- Category Coffee & Hot Beverage Dispensers
Details
Item | Rapid Wrap Film Dispenser, 12" |
Description
Rapid Wrap Film Dispenser, 12 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVOR IMPORTS Sweety Drop Peruvian Peppers 28 oz., PK6 (597160)
- BARISTA SELECT Cocoa Powder, 2 Lbs Bags, PK6 PK (014285)
- FOLLETT Solenoid Failsafe Assembly Valve (00957738)
- LA COLOMBE La Colombe Mocha Cold Brew Draft Latte 9 fl. oz. Can, PK12 (PPPURC1202)
- TABLECRAFT Beverage Dispenser, Plastic, 5 gal.. (1055)
- TABLECRAFT Beverage Dispenser, 2.5 gal, Faucet (10450)
- TABLECRAFT Carafe/Lid, 19 oz, Clear, Plastic Lid (10716)
- TABLECRAFT Safety/Santation Dispenser, Kenkut II, 24" (KK6)
- TABLECRAFT Double Bev. Dispenser, 3 Gallons (70)
- TABLECRAFT Beverage Dispenser, 5 Gal, Black (1053)
- SERVICE IDEAS EcoAir Airpot with Lever Lid, 3.0 Liter, Glass vacuum insulated (ECAL30S)
- Tablecraft Coffee & Hot Beverage Dispensers