Shop All Condiment Dispensers
Tablecraft
Dredge with Handle, S/S, PK12
Mfr # H159
Zoro # G2522825
product price: $66.79
/pk 12, $5.57/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 oz
- Includes Handle
- Material Stainless Steel
- Height (In.) 3 5/8 in
- Width (In.) 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # H159
- Zoro # G2522825
- UPC # 727875031044
- Country of Origin India
- Category Condiment Dispensers
Dimensions
Size | 10 oz |
Height (In.) | 3 5/8 in |
Width (In.) | 2 3/4 in |
Overall Diameter | 2 3/4 in |
Details
Item | Dredge |
Includes | Handle |
Material | Stainless Steel |
For Food Type | Salt; Sugar |
Graduated | No |
NSF Certified | No |
Lid Material | Stainless Steel |
Dishwasher Safe | Yes |
Body Color | Silver |
Handle Included | Yes |
Body Material | Stainless Steel |
Lid Color | Silver |
Lid Included | Yes |
Description
Dredge, Overall Height 3 3/4 in, Overall Diameter 2 3/4 in, Includes Handle, Lid Included Yes, Product Type Shaker with Handle and Top, For Food Type Salt; Sugar, Graduated No, Handle Included Yes, Body Color Silver, Body Material Stainless Steel, Capacity 10 oz, Dishwasher Safe Yes, Lid Color Silver, Lid Material Stainless Steel, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Frying Pan w/Coating, 12-1/2 In., Alum (FRY12X)
- CLEVELAND Spring 4-1/2 (KE50121)
- IMI CORNELIUS Fan, 6-Blade, 6.5In (1033315)
- MOD-U-SERVE Mod-U-Serve Infinite Control (HFU-101)
- TABLECRAFT Mason S/P Shakers W/Metal Lid, 4.75OZ (H475S&P)
- TABLECRAFT Oil & Vinegar Bottle, 6 Oz, PK12 (600)
- TABLECRAFT Oil & Vinegar Set Glass (H918)
- TABLECRAFT Aluminum Order Rack, 60" (5560)
- TABLECRAFT Stir Stck Dispenser, Acryl, 6.5"X3.5"X5.5" (226)
- TABLECRAFT Nstlgia Salt Pppr Shkr, SS Top, 1.5OZ, PK12 (163S&P-2)
- ARAVEN PUMP CONDIMENT DISPENSER REPLACEMENT PUMP, 1oz PER PUMP (02784)
- Tablecraft Condiment Dispensers