Shop All Condiment Dispensers
Tablecraft
Dredge, 10 oz, Yellow Top, PK12
Mfr # 166D
Zoro # G1234642
product price: $57.59
/pk 12, $4.80/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 oz
- Material Polycarbonate/Polyethylene
- Color Yellow Top
- Depth (In.) 3 3/4 in
- Width (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 166D
- Zoro # G1234642
- UPC # 727875028471
- Country of Origin United States
- Category Condiment Dispensers
Dimensions
Size | 10 oz |
Depth (In.) | 3 3/4 in |
Width (In.) | 3 in |
Height (In.) | 3 3/4 in |
Overall Diameter | 3 in |
Details
Item | Dredge |
Material | Polycarbonate/Polyethylene |
Color | Yellow Top |
Handle Included | Yes |
Dishwasher Safe | Yes |
Lid Color | Yellow |
Body Color | Clear |
Body Material | Plastic |
For Food Type | Salt; Sugar |
Lid Material | Polyethylene |
Graduated | No |
NSF Certified | No |
Lid Included | Yes |
Description
Dredge, Overall Height 3 3/4 in, Overall Diameter 3 in, Lid Included Yes, Product Type Shaker with Handle and Top, For Food Type Salt; Sugar, Graduated No, Handle Included Yes, Body Color Clear, Body Material Plastic, Capacity 10 oz, Dishwasher Safe Yes, Lid Color Yellow, Lid Material Polyethylene, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK RIFLE COFFEE CO ESPRES COFFEE MOCHA 11OZ (36-003-01C)
- ALLIANCE ASSY BLOWER FAN PKG (D510139P)
- BLODGETT Handle For - Part# Bl2358 (BL2358)
- DETEX Key, Cvr Lk, Detex , Ecl405, Dt019 (DT-019)
- TABLECRAFT Flp Top Cap Sqz Bottle, Clr, Wht, 12OZ, PK12 (2112C-1)
- TABLECRAFT Widemouth, Squeeze Bottle, 20 oz, PK12 (N20C)
- TABLECRAFT Sqeeze Bottle Caddy, Black, Holds 4 (SBC4)
- TABLECRAFT Hinged Cap, Squeeze Bottle, 32 oz, PK12 (2132C)
- TABLECRAFT Beehive, Syrup Dispenser, 6 oz, PK12 (BH7)
- TABLECRAFT Option Dspnsr, Clrfd Pp, Plst Red Top, 64OZ (PP64R)
- TABLECRAFT Salt and Pepper Shaker Set, 4 Oz, PK12 (6618)
- Tablecraft Condiment Dispensers