Shop All Condiment Dispensers
Tablecraft
Dredge, 10 Oz, Stainless Steel, PK12
Mfr # 159
Zoro # G1969213
product price: $70.25
/pk 12, $5.85/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 oz
- Material Stainless Steel
- Height (In.) 3 5/8 in
- Width (In.) 2 3/4 in
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 159
- Zoro # G1969213
- UPC # 727875031068
- Country of Origin India
- Category Condiment Dispensers
Dimensions
Size | 10 oz |
Height (In.) | 3 5/8 in |
Width (In.) | 2 3/4 in |
Overall Diameter | 2 3/4 in |
Details
Item | Dredge |
Material | Stainless Steel |
Dishwasher Safe | Yes |
NSF Certified | No |
Body Material | Stainless Steel |
Lid Included | Yes |
For Food Type | Salt; Spices; Sugar |
Body Color | Silver |
Graduated | No |
Lid Color | Silver |
Handle Included | No |
Description
Dredge, Overall Height 3 11/16 in, Overall Diameter 2 3/4 in, Lid Included Yes, Product Type Shaker with Perforated Top, For Food Type Salt; Spices; Sugar, Graduated No, Handle Included No, Body Color Silver, Body Material Stainless Steel, Capacity 10 oz, Dishwasher Safe Yes, Lid Color Silver, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Terminal Block Kit (5304409888)
- FRIGIDAIRE Refrigerator/Freezer, White, 60-1/2" H (FFHT1425VW)
- BEVERAGE-AIR Cooler Control (502-289B)
- EZ-FIT Surface Mount, Cup Dispenser 8-46 oz. (C2410SM)
- TABLECRAFT 24 oz Invertatop™ Squeeze Bottle w/ Light Blue Cap (24SVLBLEC)
- TABLECRAFT Prima Oil/Vinegar Bottle W/SS Pour, 16OZ (H916-4)
- TABLECRAFT Salad Dispenser Set, PK12 (483)
- TABLECRAFT SQUEEZE BOTTLE CLR 2PK (BBQ112C-1)
- TABLECRAFT Chrm Pltd Foil Cutter, SS Cutting Wheel (H1235)
- TABLECRAFT Tablecraft 1 oz. Economy Pump With Cap (662110)
- TABLECRAFT Modern, Syrup Dispenser, Red, 10 oz, PK12 (PP10A)
- Tablecraft Condiment Dispensers