Shop All Condiment Dispensers
Tablecraft
Dredge, 10 Oz, Rose, PK12
Mfr # 166C
Zoro # G2048295
product price: $45.39
/pk 12, $3.78/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 oz
- Type Medium Ground Lid
- Number of Compartments 2
- Material Polycarbonate/Polyethylene
- Color Clear with Rose Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 166C
- Zoro # G2048295
- UPC # 727875028464
- Country of Origin United States
- Category Condiment Dispensers
Dimensions
Size | 10 oz |
Width (In.) | 3 in |
Depth (In.) | 3 3/4 in |
Height (In.) | 3 3/4 in |
Overall Diameter | 3 in |
Details
Item | Dredge |
Type | Medium Ground Lid |
Number of Compartments | 2 |
Material | Polycarbonate/Polyethylene |
Color | Clear with Rose Top |
Graduated | No |
Lid Included | Yes |
Dishwasher Safe | Yes |
Handle Included | Yes |
Body Color | Clear |
Lid Color | Rose |
For Food Type | Salt; Sugar |
Lid Material | Polyethylene |
NSF Certified | No |
Body Material | Plastic |
Description
Dredge, Overall Height 3 3/4 in, Overall Diameter 3 in, Lid Included Yes, Product Type Shaker with Handle and Top, For Food Type Salt; Sugar, Graduated No, Handle Included Yes, Body Color Clear, Body Material Plastic, Capacity 10 oz, Dishwasher Safe Yes, Lid Color Rose, Lid Material Polyethylene, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWORD PERFORMANCE Ready To Drink Bottle, Balanced Electrolytes, Berry, 12 PK (G200494033)
- BEVERAGE-AIR Shelf Support Zinc (403-168A)
- VOLLRATH Spoon Shaped Spatula (58123)
- SCT Cupcake Holder Inserts, 9.88 x 13.88 x 0.88, White/Kraft, PK200 PK (10016)
- TABLECRAFT Fluted Pourer, SS Top, 12 oz, PK12 (57S-1)
- TABLECRAFT Tablecraft 1 oz. Salt And Pepper Shaker, PK24 (150S&P-2)
- TABLECRAFT Salt/Pepper Shakers, 1.25 oz, Melamine, Wht (10413)
- TABLECRAFT Beehive, Syrup Dispenser, 6 oz, PK12 (BH7)
- TABLECRAFT Dredge with Handle, S/S, PK12 (H159)
- TABLECRAFT Knife Rack, 15"X16"X3" (PKR-1)
- SAN JAMAR Condiment Pump, Chrome (P4000)
- Tablecraft Condiment Dispensers