Shop All Condiment Dispensers
Tablecraft
Dredge, 10 Oz, Green, PK12
Mfr # 166B
Zoro # G3461561
product price: $76.95
/pk 12, $6.41/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 oz
- Type Fine Ground Lid
- Number of Compartments 2
- Material Polycarbonate/Polyethylene
- Color Clear with Green Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 166B
- Zoro # G3461561
- UPC # 727875028457
- Country of Origin United States
- Category Condiment Dispensers
Dimensions
Size | 10 oz |
Height (In.) | 3 3/4 in |
Width (In.) | 3 in |
Depth (In.) | 3 3/4 in |
Overall Diameter | 3 in |
Details
Item | Dredge |
Type | Fine Ground Lid |
Number of Compartments | 2 |
Material | Polycarbonate/Polyethylene |
Color | Clear with Green Top |
Lid Material | Polyethylene |
Dishwasher Safe | Yes |
For Food Type | Salt; Sugar |
Lid Included | Yes |
NSF Certified | No |
Graduated | No |
Handle Included | Yes |
Body Color | Clear |
Lid Color | Green |
Body Material | Plastic |
Description
Dredge, Overall Height 3 3/4 in, Overall Diameter 3 in, Lid Included Yes, Product Type Shaker with Handle and Top, For Food Type Salt; Sugar, Graduated No, Handle Included Yes, Body Color Clear, Body Material Plastic, Capacity 10 oz, Dishwasher Safe Yes, Lid Color Green, Lid Material Polyethylene, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEER Wiper Gasket 36 Wide Door 2-1 (6510121)
- XLT OVENS 35 Roller Chain (XP9504)
- LIBBYS Libby Carrots Sliced Medium Low Sodium 105 oz., PK6 (F003710003586)
- PITCO Regulator Conversion (60126502)
- TABLECRAFT Prima Oil/Vinegar Bottle W/SS Pour, 16OZ (H916-4)
- TABLECRAFT Cocktail Shaker, San Plastic, 27 OZ (PS378)
- TABLECRAFT 3 oz Salt and Pepper Shaker with Mushroom Top, PK12 (C132-12)
- TABLECRAFT Cone Tip, WdeMouth Clr Stndrd, 24 oz., PK12 (12463C)
- TABLECRAFT Tablecraft 1 oz. Economy Pump With Cap (662110)
- TABLECRAFT 63 mm Brown Invertatop™ Cap (63FCAPBR)
- ARAVEN SQUEEZE SAUCE BOTTLE 12 oz WHITE (01376)
- Tablecraft Condiment Dispensers