Shop All Coffee & Hot Beverage Dispensers
Tablecraft
Double Bev. Dispenser, 3 Gallons
Mfr # 70
Zoro # G3489333
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double
- Capacity 3 gal
- Material Polycarbonate, Stainless Steel
- Height 22 3/4 in
- Width 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tablecraft
- MFR # 70
- Zoro # G3489333
- UPC # 727875083234
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Height | 22 3/4 in |
Width | 13 1/2 in |
Depth | 22 3/4 in |
Overall Depth | 12 in |
Overall Width | 14 in |
Maximum Cup Height | 5 1/2 in |
Overall Height | 23 in |
Details
Item | Beverage Dispenser |
Type | Double |
Capacity | 3 gal |
Material | Polycarbonate, Stainless Steel |
Includes | Drainable Ice Chamber, Reservoir |
Color | Clear, Silver |
Temperature | Cold |
Shape | Rectangle |
Includes Spill Reservoir | Yes |
Number of Dispensers | 2 |
Dispenser Actuation | Faucet |
Description
Beverage Dispenser, Capacity 3 gal, Shape Rectangle, Color Clear, Silver, Overall Height 23 in, Overall Width 14 in, Overall Depth 12 in, Number of Dispensers 2, Material Polycarbonate, Stainless Steel, Dispenser Actuation Faucet, Includes Drainable Ice Chamber, Reservoir, Includes Spill Reservoir Yes, Maximum Cup Height 5 1/2 in, Temperature Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup Dispenser, 8 to 24 Oz Cups (C3450SSGR)
- LINCOLN Stepper Motor (371110)
- ULTRAFRYER Cntor, Mech 3 P 60 Amp 24V Coil (18A401)
- HOBART Tee, Check, Valve (00-918217)
- TABLECRAFT Glass Beverage Dispenser Stand, Acacia (10757)
- TABLECRAFT Beverage Dispenser, 3 Gal, Brown (954)
- TABLECRAFT Safety/Santation Dispenser, Kenkut II, 24" (KK6)
- TABLECRAFT Round Resealable Carafe, Clr Glass, 17 oz (10725)
- TABLECRAFT Beverage Tub, Round, 6-3/4 gal. (BT199)
- TABLECRAFT Film Dispenser, Rapid Wrap, 12" (RWS12)
- SERVICE IDEAS Marquette Series Flip Top Stainless Vacuum Insulated Carafe, 67.6 Ounce, Brushed (MAR20BS)
- Tablecraft Coffee & Hot Beverage Dispensers