Shop All Trays and Platters
Tablecraft
Diner Platter w/Base, 9 In, Blk, PK12
Mfr # 15759BK
Zoro # G3585854
product price: $43.25
/pk 12, $3.60/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type with Base
- Depth 1 in
- Overall Depth 1 in
- Width 9 in
- Height 1 4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 15759BK
- Zoro # G3585854
- UPC # 727875096531
- Country of Origin United States
- Category Trays and Platters
Dimensions
Depth | 1 in |
Overall Depth | 1 in |
Width | 9 in |
Height | 1 4/5 in |
Overall Length | 9 in |
Overall Diameter | 9 in |
Details
Item | Diner Platter |
Type | with Base |
Color | Black |
Material | Plastic |
Dishwasher Safe | Yes |
Basket Design | Round |
Microwaveable | Yes |
Handle Included | No |
Description
Diner Platter, Color Black, Material Plastic, Handle Included No, Overall Depth 1 in, Dishwasher Safe Yes, Microwaveable Yes, Overall Height 1 13/16 in, Overall Length 9 in, Overall Width 9 in, Basket Design Round, Product Type Diner Platter, Overall Diameter 9 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAERER Pressure Gage 16 Bar (3370063711)
- ALLIANCE TOOL DRIVE BELL SEAL (293P4)
- KELLOGGS Kellogg's Corn Flakes Crumbs Coating 21 oz. Box, PK12 (3800007012)
- ALLPOINTS Detector, Counterfeit , 10Ml Pen (1391140)
- TABLECRAFT Handwoven, Rectangular Basket, Black, PK12 (2472)
- TABLECRAFT Handwoven Srvng Bskt, Rect, Blk, 16"X11"X3 (2489)
- TABLECRAFT Classic Oval Basket, Brown, PK12 (1074BR)
- TABLECRAFT Taco/Tostada Salad Shell Basket, Chrome (4039)
- TABLECRAFT Diner Platter, 12 In, Black, PK12 (137512BK)
- TABLECRAFT Chalet Basket, Oval, Chrome (4176)
- YUKON GLORY 2/3 sized Serving Tray & Wide Pan (YG-666)
- Tablecraft Trays and Platters