Shop All Trays and Platters
Tablecraft
Diner Platter w/Base, 10-1/2 In, Blk, PK12
Mfr # 157510BK
Zoro # G3585942
product price: $59.39
/pk 12, $4.95/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type with Base
- Depth 1 1/5 in
- Overall Depth 1 3/16 in
- Width 10 1/2 in
- Height 2 1/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 157510BK
- Zoro # G3585942
- UPC # 727875096548
- Country of Origin United States
- Category Trays and Platters
Dimensions
Depth | 1 1/5 in |
Overall Depth | 1 3/16 in |
Width | 10 1/2 in |
Height | 2 1/10 in |
Overall Diameter | 10 1/2 in |
Overall Length | 10 1/2 in |
Details
Item | Diner Platter |
Type | with Base |
Color | Black |
Material | Plastic |
Microwaveable | Yes |
Basket Design | Round |
Dishwasher Safe | Yes |
Handle Included | No |
Description
Diner Platter, Color Black, Material Plastic, Handle Included No, Overall Depth 1 3/16 in, Dishwasher Safe Yes, Microwaveable Yes, Overall Height 2 1/8 in, Overall Length 10 1/2 in, Overall Width 10 1/2 in, Basket Design Round, Product Type Diner Platter, Overall Diameter 10 1/2 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Gas Control For - Part# Fm8072428 (FM8072428)
- WOODLINK BAFFLE CLEAR 16"" (24267)
- 1850 Coffee, Trailblazer, Dark Roast, Ground, 12 oz Bag (60515EA)
- NATIONAL PRESTO Pressure Cooker Rack (85341)
- TABLECRAFT Cake Stand/Cover Set, 12.75"X13.75" H (821422)
- TABLECRAFT Tray, Rectangular, 17 3/4x5 1/2 (M186)
- TABLECRAFT Oval Platter Bskt, 9.25"X6", Blk, PK12 (1073BK)
- TABLECRAFT Chicago Platter Basket, Blue, PK12 (1076BL)
- TABLECRAFT Artsan Rnd Basket W/Rmkn Hldr, 11"X8"X2" (BK171182)
- TABLECRAFT Rectangular Drip Tray, SS, 19x4.125 (10482)
- BON CHEF Melamine Display Pan 19 1/8" X 10 3/8" X 1 7/8" (53403WHITE)
- Tablecraft Trays and Platters