Shop All Buffet Service
Tablecraft
Decaf Buffet Sign, SS, Silver
Mfr # B2
Zoro # G9081667
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 1/2 in
- Width 2 in
- Height 2 in
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # B2
- Zoro # G9081667
- UPC # 727875089212
- Country of Origin India
- Category Buffet Service
Dimensions
Length | 2 1/2 in |
Width | 2 in |
Height | 2 in |
Overall Height | 2 in |
Overall Width | 2 in |
Overall Length | 2 1/2 in |
Details
Item | Decaf Sign |
Color | Silver |
Material | Stainless Steel |
Shape | Tent |
Legend/Sign Text | Decaf |
Description
Decaf Sign, Product Type Decaf Buffet Sign, Color Silver, Legend/Sign Text Decaf, Material Stainless Steel, Overall Height 2 in, Overall Length 2 1/2 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHIO STONEWARE Crock Cover 5 gal (11648)
- ELECTROLUX Moisture Sensor (134786100)
- SQWINCHER Quick Stiks, Sugar Free Drink Mix Powder, 10 oz Yield Per Unit, Fruit Punch, 500 Packs (159060202)
- WELLS SAFETY THERMOSTAT KITW/ 2 SCREWS for Wells (WS50374)
- TABLECRAFT No Smoking, Symbol Only Buffet Sign, SS (B8)
- TABLECRAFT Spoon, Solid Serving, 11-3/4" (4333)
- TABLECRAFT Table Tent, Two-Sided, Acrylic, 4"X6.25" (4060)
- TABLECRAFT Table Tent, Two-Sided, Acrylic, 5"X7.1" (5070)
- TABLECRAFT Picks, Allergy Paddle, 4-1/2", PK100 (BAMP45A)
- TABLECRAFT Coffee Buffet Sign, SS, Silver (B1)
- BON CHEF Melamine Underliner For 9323 20 1/4" X 11 1/2" X 2 3/4" (9325BLACK)
- Tablecraft Buffet Service