Shop All Cutting Boards and Mats
Tablecraft
Cutting Mat, Flexible, 18x24, Pk6
Mfr # FCB1824W
Zoro # G1865692
original price:
$63.83
32% off
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Width 24 in
- Material Polyethylene
- Color White
- Standards NSF Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tablecraft
- MFR # FCB1824W
- Zoro # G1865692
- UPC # 727875084842
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 18 in |
Width | 24 in |
Overall Width | 18 in |
Overall Length | 24 in |
Details
Item | Cutting Board |
Material | Polyethylene |
Color | White |
Standards | NSF Listed |
Product Type | Cutting Board |
NSF Certified | Yes |
For Use With | Chopping Vegetables Or Meat |
Description
Cutting Board, Color White, Material Polypropylene, Overall Length 24 in, Overall Width 18 in, Features Flexible, NSF Certified Yes, Product Type Cutting Board, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Infinite Switch (2J-200538)
- US STOVE CO US STOVE BKAD500 Stove Adapter Kit, Iron, Black (BKAD500)
- FRIGIDAIRE 17-1/2" Built-In Dishwasher, ADA Compliant, Black (FFBD1831UB)
- GATORADE Gatorade Zro Rtd Glac Frz 20Oz (04354)
- TABLECRAFT Six-Piece Cutting Mat Set, 15x20, PK6 (FCB1520A)
- TABLECRAFT Cutting Mat, Flexible, 12x18, PK6 (FCB1218W)
- TABLECRAFT Butcher Block Riser, 18.5x12.5x6.5" (BBR18126)
- TABLECRAFT Butcher Board, Wood, 15" x 20" x 1.75" (CBW1520175)
- TABLECRAFT Butcher Board, Wood, 24" x 18" x 1.75" (CBW1824175)
- TABLECRAFT Butcher Board, Wood, 30" x 18" x 1.75" (CBW1830175)
- TURBO AIR White Cutting Board, 1/2", 19"x72" (M279400100)
- Tablecraft Cutting Boards and Mats