Shop All Serving Utensils
Tablecraft
Crumber, 6L x 5/8W x 13/64H, SS, PK12
Mfr # 519
Zoro # G9716332
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Dimensions 6 in L x 5/8 in W x 13/64 in H
- Accessory Type Crumber
- Product Type Table Crumber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tablecraft
- MFR # 519
- Zoro # G9716332
- UPC # 727875031211
- Country of Origin India
- Category Serving Utensils
Dimensions
Dimensions | 6 in L x 5/8 in W x 13/64 in H |
Details
Item | Crumber |
Material | Stainless Steel |
Color | Silver |
Accessory Type | Crumber |
Product Type | Table Crumber |
Description
Crumber, Product Type Table Crumber, Color Silver, Material Stainless Steel, Overall Length 6 in, Overall Width 5/8 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS ULTIMATE QK WAX UPGRADE 24 OZ (MGG-200924)
- STAR MANUFACTURING Thermostat K, 3/8 X 4-1/2, 14 (WS-58936)
- VICTOR ALLEN Decaf VP (Donut 27, Morning 9, French 9, Colombian 9), PK54 (FG014841)
- RUBBERMAID COMMERCIAL Replacement Plate Casters, 2 Rigid Mount Plate, 2 Swivel Mount Plate, 5 in. Rubber Wheel, Gray, 4PK (FG9T66L10000)
- TABLECRAFT Stainless Steel Ladle, One-Piece, 1 oz (4701)
- TABLECRAFT Stainless Steel Potato Masher, 12" (7412)
- TABLECRAFT Stainless Steel Pasta Tongs, 8.75" (4401)
- TABLECRAFT Cutting Board, White, .5" Thick, 15"X2"0" (CB1520WA)
- TABLECRAFT Wooden Spoon, 16 In, PK12 (W16)
- TABLECRAFT Poultry Shear, 9-1/2 In. L, Black (E6607)
- TABLECRAFT Steak Weight, Alum (3004)
- Tablecraft Serving Utensils