Shop All Condiment Dispensers
Tablecraft
Condiment Rack, Half, PK2
Mfr # BK259512
Zoro # G0775397
product price: $30.39
/pk 2, $15.20/ea
Sold in multiples of 6 for $182.34
$182.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mediterranean Half Rack
- Material Steel
- Color Black
- Overall Depth 8 1/2 in
- Overall Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # BK259512
- Zoro # G0775397
- UPC # 727875080363
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Overall Depth | 8 1/2 in |
Overall Height | 5 in |
Details
Item | Condiment Half Rack |
Type | Mediterranean Half Rack |
Material | Steel |
Color | Black |
Product Type | Condiment Rack |
Card/Signholder | Yes |
Lid Included | No |
NSF Certified | No |
Handle | No |
Description
Condiment Half Rack, Material Steel, Overall Depth 5 1/8 in, Overall Height 9 in, Overall Width 8 3/8 in, Color Black, Handle No, Includes Merchandising Racks, Product Type Condiment Rack, Card/Signholder Yes, Lid Included No, NSF Certified No, Overall Diameter Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Element, 120V 1500W (00-960564)
- CONTINENTAL REFRIGERATION Thermostat Cont For - Part# Cnt4-748 (CNT4-748)
- GIZMO 10 GPM Digital Oil Control Valve Dispensing Nozzle (GI3830872)
- NORLAKE Cooler Heater Wire 234 2.4 Wa (163751)
- TABLECRAFT Salt/Pepper Shaker, 3-1/2 OZ (H3S&P)
- TABLECRAFT Squeeze Bottle, Stndrd Wdemouth, 30oz, PK12 (3263C)
- TABLECRAFT Shaker, 12 oz, PK24 (P800)
- TABLECRAFT All Purpose Pe Dspnsr, Wht Abs Top, 48 OZ (748W)
- TABLECRAFT Salad Dispenser Set, PK12 (483)
- TABLECRAFT Glass Syrup Dispenser, Chrome, 12 oz, PK12 (1271)
- TABLECRAFT Olive Oil/Vinegar Set, Chrm Pltd, 6OZ, 3PCS (H600N2)
- Tablecraft Condiment Dispensers