Shop All Condiment Dispensers
Tablecraft
Condiment Holder, 6 Compartment
Mfr # 1606
Zoro # G1808651
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 6 Compartment/1 pt
- Material Stainless Steel
- Color Silver
- Overall Height 3 1/2 in
- Overall Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 1606
- Zoro # G1808651
- UPC # 727875039835
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Overall Height | 3 1/2 in |
Overall Depth | 6 in |
Overall Width | 18 in |
Details
Item | Condiment Holder |
Type | 6 Compartment/1 pt |
Material | Stainless Steel |
Color | Silver |
Product Type | Condiment Bar |
Handle | No |
Card/Signholder | No |
Lid Included | Yes |
NSF Certified | No |
Description
Condiment Holder, Material Stainless Steel, Overall Depth 5 7/8 in, Number of Compartments 6, Overall Height 3 5/8 in, Overall Width 17 3/4 in, Color Silver, Handle No, Includes (5) 1 Pint Inserts, Open Bottom, Product Type Condiment Bar, Capacity 0.5 qt, Card/Signholder No, Lid Included Yes, NSF Certified No, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENNY PENNY Seal (17476)
- RA CHAND J210 Cup (J210B)
- GE Stationary Wire Shelf (WR71X10378)
- JADE Bolt, Shd. Socket 1/2 X 5/8 (3452200000)
- TABLECRAFT Beehive, Syrup Dispenser, 6 oz, PK12 (BH7)
- TABLECRAFT Option Dspnsr, Clrfd Pp, Plst Red Top, 64OZ (PP64R)
- TABLECRAFT Beverage Dispenser, 10.9"X12.5"X16.75" (H953)
- TABLECRAFT Salt/Pepper Shaker, 3-1/2 OZ (H3S&P)
- TABLECRAFT Silicone Band for 63 mm Squeeze Bottles, PK12 (SB63A)
- TABLECRAFT 24 oz Invertatop™ Squeeze Bottle with Red Cap (24SVREC)
- CRESTWARE Sauce Cup, 2-1/2 oz, Stainless Steel, PK12 (SC2)
- Tablecraft Condiment Dispensers