Shop All Condiment Dispensers
Tablecraft
Condiment Holder, 6 Compartment
Mfr # 102
Zoro # G0596127
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 6 Compartment/1 pt
- Material Plastic
- Overall Width 19 3/4 in
- Overall Height 3 3/4 in
- Overall Depth 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 102
- Zoro # G0596127
- UPC # 727875018823
- Country of Origin Malaysia
- Category Condiment Dispensers
Dimensions
Overall Width | 19 3/4 in |
Overall Height | 3 3/4 in |
Overall Depth | 6 1/2 in |
Details
Item | Condiment Holder |
Type | 6 Compartment/1 pt |
Material | Plastic |
Product Type | Condiment Bar |
NSF Certified | No |
Lid Included | Yes |
Handle | No |
Card/Signholder | No |
Description
Condiment Holder, Material Plastic, Overall Depth 6 1/8 in, Number of Compartments 6, Overall Height 4 3/8 in, Overall Width 19 1/2 in, Handle No, Includes (6) 1 Pint White Hard Plastic Inserts, Product Type Condiment Bar, Capacity 3 qt, Card/Signholder No, Lid Included Yes, NSF Certified No, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO 12 in x 18 in x 9 in Food Box (12189P148)
- COFFEE MATE French Vanilla Single Serve Liquid Creamer .375 oz. Cup, PK200 (10050000351708)
- RANDELL Dipperwell (HDDWL102)
- ALLPOINTS Blower Wheel, 9-7/8" Dia. X 2-5/8"W, For Imperial, 1167 (26-4316-IMP)
- TABLECRAFT Sqz Bottle Clr, 3 Tiptop, 63mm, 24OZ, PK12 (12463C3)
- TABLECRAFT Mason S/P Shakers W/Metal Lid, 4.75OZ (H475S&P)
- TABLECRAFT Dispenser, 6 Oz, PK12 (406)
- TABLECRAFT Pourer, 12 Oz, PK24 (57S)
- TABLECRAFT Glass Syrup Dispenser, Chrome, 12 oz, PK12 (1271)
- TABLECRAFT Widemouth, Squeeze Bottle, 20 oz, PK12 (N20C)
- TRUVIA SWhtetener, Natural, Truvia, PK140 (8857)
- Tablecraft Condiment Dispensers