Shop All Condiment Dispensers
Tablecraft
Condiment Holder, 5 Compartment
Mfr # 1605
Zoro # G2916191
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 5 Compartment/1 pt
- Material Stainless Steel
- Color Silver
- Overall Height 3 1/2 in
- Overall Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 1605
- Zoro # G2916191
- UPC # 727875018816
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Overall Height | 3 1/2 in |
Overall Width | 15 in |
Overall Depth | 5 3/4 in |
Details
Item | Condiment Holder |
Type | 5 Compartment/1 pt |
Material | Stainless Steel |
Color | Silver |
Product Type | Condiment Bar |
NSF Certified | No |
Handle | No |
Card/Signholder | No |
Lid Included | Yes |
Description
Condiment Holder, Material Stainless Steel, Overall Depth 5 7/8 in, Number of Compartments 5, Overall Height 3 5/8 in, Overall Width 15 in, Color Silver, Handle No, Includes (5) 1 Pint Inserts, Open Bottom, Product Type Condiment Bar, Capacity 3 qt, Card/Signholder No, Lid Included Yes, NSF Certified No, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Gas Control (P5045650)
- BEVERAGE-AIR Top Rail Breaker-Lt End Dw/Sf (28D35-025B)
- DEXTER RUSSELL Boning Hook -1/4 In Dia 55 In (09153)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free White Rice Flour 25lbs (1461B25)
- TABLECRAFT Glass Syrup Dispenser, Chrome, 8 oz, PK12 (1270)
- TABLECRAFT 63mm Tip Top™ Wide Mouth™ Squeeze Bottle Cap, PK12 (63TC)
- TABLECRAFT Beehive, Salt/Pepper Shakers, Wht, 2oz, PK12 (BH2MPW)
- TABLECRAFT Hinged Cap, Squeeze Bottle, 32 oz, PK12 (2132C)
- TABLECRAFT 24 oz Invertatop™ Squeeze Bottle with Green Cap (24SVLGNEC)
- TABLECRAFT Shaker, 12 oz, PK24 (P800)
- TABLECRAFT Dredge, 10 oz, Yellow Top, PK12 (166D)
- Tablecraft Condiment Dispensers