Shop All Condiment Dispensers
Tablecraft
Condiment Holder, 4 Compartment
Mfr # 103
Zoro # G0250914
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 Compartment/1 1/2 pt
- Material Plastic
- Overall Depth 6 1/2 in
- Overall Width 19 3/4 in
- Overall Height 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 103
- Zoro # G0250914
- UPC # 727875018847
- Country of Origin Malaysia
- Category Condiment Dispensers
Dimensions
Overall Depth | 6 1/2 in |
Overall Width | 19 3/4 in |
Overall Height | 3 3/4 in |
Details
Item | Condiment Holder |
Type | 4 Compartment/1 1/2 pt |
Material | Plastic |
Product Type | Condiment Bar |
Lid Included | Yes |
Handle | No |
NSF Certified | No |
Card/Signholder | No |
Description
Condiment Holder, Material Plastic, Overall Depth 6 1/8 in, Number of Compartments 4, Overall Height 4 3/8 in, Overall Width 19 1/2 in, Handle No, Includes (4) 1.5 Pint White Hard Plastic Inserts, Product Type Condiment Bar, Capacity 3 qt, Card/Signholder No, Lid Included Yes, NSF Certified No, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATOSA Door White Switch (W0308012)
- HATCO Infinite Switch Kit (02.19.017.00)
- LOCKWOOD MANUFACTURING Humidity Control With Dial Infi (H-HUMIDITY)
- PEPPERIDGE FARM Goldfish Crackers, Cheddar, 1.5 oz Bag, PK30 (36787)
- TABLECRAFT Dredge with Handle, S/S, PK12 (H159)
- TABLECRAFT Dredge, 10 oz, Yellow Top, PK12 (166D)
- TABLECRAFT Beehive, Salt/Pepper Shakers, Wht, 2oz, PK12 (BH2MPW)
- TABLECRAFT Stainless Steel Sauce Cup, 2.5 OZ (5067)
- TABLECRAFT Dispenser, 6 Oz, PK12 (406)
- TABLECRAFT Beverage Dispenser, 10.9"X12.5"X16.75" (H953)
- HUMANGEAR 2.5 oz Gotoob Plus Squeeze Bottle, Medium - Orange (772114)
- Tablecraft Condiment Dispensers